通常のセットに4.0Ah電池(BSL1240M)を追加した特別仕様全長149mmで取り回しやすいブラシレスモーター搭載20段クラッチキーレスチャックLEDライト付。
用途小ねじ・木ねじなどの締付け、取り外し。金属・木材への穴あけ付属品リチウムイオン電池(BSL1240M)×3、急速充電器、ケース、電池カバー質量(kg)1.1(BSL1240M装着時)電圧(V)10.8無負荷回転数(min-1[r.p.m])低速:0~440、高速:0~1700先端形状キーレスチャック_最大把握径10ねじ締め能力(mm) 小ねじねじ径6ねじ締め能力(mm) 木ねじ呼び5.8×長さ45寸法(全長×全高×全幅W)(mm)149×219×74(BSL_1240M装着時)ボルトの締付けトルク(N・m[kgf・m])1:約0.6、5:約1.0、10:約1.9、15:約3.0、20:約4.0穴あけ能力(mm) アルミ12充電時間(分)約60蓄電池容量(Ah)4穴あけ能力(mm)木材29穴あけ能力(mm)鋼材10