カテゴリ

  • すべてのカテゴリ
    • オフィスサプライ
      • パソコン/周辺機器
        • PCアクセサリー(1)
        • 液晶モニター・液晶ディスプレイ(11)
        • 無線LAN・ネットワーク機器(1)
        • PCパーツ(5)

パソコン/周辺機器 :「DP-1 VR」の検索結果

OA/PC用品は、コンピューターやコピー、ファックスなどと一緒に使用する周辺機器や付帯の備品、消耗品など付随する物品のほぼすべてのものです。単独で機能する機器も含まれ、例としては、スマートフォンやタブレット端末。用紙やラベル、マウスなどの小物、収納用ラックなども入ります。広範囲な製品が含まれますが、プロジェクターなど機器類は、同種製品間の価格差・機能差が大きく、選択肢が広い傾向です。
シュナイダーエレクトリック 停電しても止めない現場に。詳しくはこちら
18件中 118
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ポータブルモニター 16型(15.6インチ表示可能)フルHD(1920x1080)、IPS ASUS(エイスース)ポータブルモニター 16型(15.6インチ表示可能)フルHD(1920x1080)、IPSASUS(エイスース)
45,980税込50,578
1台
3日以内出荷
・スムーズな動画鑑賞や気軽なゲームプレイが楽しめる、15.6インチフルHD (1920x1080) IPSパネルと144Hzのリフレッシュレート・2つのUSB-C(DP Altモード)とMini HDMIポートにより、PCやゲーム機との幅広い接続性を実現・FreeSync Premiumに対応しており、VRR(可変リフレッシュレート)をデフォルトで有効にすることで、シームレスでティアリングのないスムーズな映像体験を提供・本体を支える縦置き横置き両対応の折りたたみ式キックスタンド・標準的な三脚と互換性のある1/4インチの三脚ソケットを装備
仕様搭載技術/機能:映像エンジンSplendid、ASCRテクノロジー、Trace Freeテクノロジー、Quick Fit機能、VividPixel テクノロジー、GamePlus機能、ブルーライトフィルター、HDCP付属品Mini HDMI to HDMIケーブル、電源アダプター、クイックスタートガイド、USB-Cケーブル、USB-C to Aケーブル、保証書、ZenScreenスリーブ質量(kg)約0.92、(本体・パッケージ込)約2.78電源AC100~240V表面処理ノングレア型番MB16AHG寸法(cm)35.99×22.68×1.20(スタンド含む)角度調整範囲上下角度調節(チルト):+15° ~ +35°コントラスト比1200:1液晶パネルパネルサイズ15.6型ワイド、バックライトLED、画素ピッチ0.179mm、視野角水平178°/垂直178°、最大輝度300cd/m(typ)、応答速度3ms(GTG)、最大表示色約1677万色、広色域対応ColorSpace(sRGB)100%、フリッカーフリー搭載画素ピッチ0.179mm最大解像度1920×1080保証期間購入日より3年間の日本国内保証視野角水平178°/垂直178°応答速度3ms(GTG)色(本体)BLACKRoHS指令(10物質対応)対応アスペクト比16:9最大輝度(cd/m2)300(typ)走査周波数デジタル:水平/垂直 HDMI: 30-180 KHz(H) / 60-144Hz (V)、 USB-C: 180 KHz(H) / 60-144Hz (V)入出力端子デジタル入力:USB-C×2 (DP Alt Mode)、HDMI(v2.0)×1/オーディオ出力:3.5mmステレオミニジャックパネル駆動方式IPS最大表示色約1677万
ASUS ProArt Z890-CREATOR WIFI マザーボード ASUS(エイスース)ASUS ProArt Z890-CREATOR WIFI マザーボードASUS(エイスース)
82,980税込91,278
1台
5日以内出荷
・独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(90A)+1(90A)+2(90A)+2(80A)Dr.Mos 電源ソリューション、8層PCB、優れたチョークとコンデンサ、Digi+ VRM Control・豊富な接続性: 2 x Thunderbolt 5 Type-C、1 x Thunderbolt 4 Type-C、1 x DP IN port for Thunderbolt 5、USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot・高性能ネットワーク: Dual Ethernet 2.5G & 10G、WiFi 7 (802.11be)・DIY フレンドリー: PCIe Slot Q-Release Slim、M.2 Q-Release、M.2 Q-Slide、New M.2 Q-Latch、Q-Antenna、Q-DIMM、Q-LED、SafeDIMM・ProArt Creator Hub: Color Management、WorkSmart・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア
OSWindows 11 (22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features- Gold-plated audio jacks- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 10 ports)2 x Thunderbolt 5 ports (2 x USB Type-C)1 x Thunderbolt 4 port (1 x USB Type-C)6 x USB 10Gbps ports (6 x Type-A )1 x USB 2.0 port (1 x Type-A )Front USB (Total 5 ports)1 x USB 20Gbps (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 portsUSB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupport Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2) M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 modes)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_5 slot shares bandwidth with PCIe 4.0 x16 slot. When M.2_5 slot is operating, PCIe 4.0 x16 slot will be disabled.内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs1 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1 Supports up to 2 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors with DP in. Supports up to 1 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors without DP in. For resolution support please check DisplayPort 2.1 specs. ThunderboltTM 5 bandwidth is limited by DisplayPort 2.1 with up to 77.4 Gbit/s. We recommend chain-connecting the monitors using verified Thunderbolt cables. In ThunderboltTM 4 mode, supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. In DP alt mode, supports up to UHBR20. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.イーサネット対応1 x Marvell AQtion 10Gb Ethernet1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- Power SavingASUS Driver HubASUS GlideXASUS CPU-ZCreatonFirstProArt Creator HubTurboV CoreThunderbolt ShareUSB Wattage WatcherAdobe Creative Cloud (Free Trial)Norton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
ブロードバンドVoIPルーター NVR500 YAMAHA(ヤマハ)ブロードバンドVoIPルーター NVR500YAMAHA(ヤマハ)
59,980税込65,978
1台
8日以内出荷
ISDN対応オールインワンVoIPルーター。●全ポートにギガビットイーサネット搭載●ISDNポート搭載●USBデータ通信端末による3G/LTEモバイルインターネット●充実の音声通信(電話)機能●フレッツ光ネクスト「ひかり電話A(エース)」「ひかり電話オフィスA(エース)」に対応●ネットボランチ電話●内線VoIP●日本語GUI●外部メモリ対応(microSD/USBメモリ/USBハードディスク)●外部メモリ(microSD/USBメモリ/USBハードディスク)をNVR500に接続して、ファイルサーバーとして利用可能。
用途商品詳細はメーカーホームページをご確認ください。仕様【Flash ROM】8MB(ファームウェア:1組、 コンフィグ:1組)【閉域網サービス用機能】タグVLAN、 IPv6マルチキャスト(MLDv1、 MLDv2、 MLDプロキシ)【タグVLAN(IEEE 802.1Q)】LANごとに8ID【PPPoEセッション数】5【対応回線およびサービス網】FTTH(光ファイバー)、 ADSL、 CATV、 ISDN(BRI)、 ATM回線、 IP-VPN網、 高速デジタル専用線(64kbit/s、 128kbit/s)、 アナログ回線、 広域イーサネット網、 携帯電話網、 フレッツ・サービス、 IPv6 PPPoE/IPoE(フレッツ光ネクスト回線)、 データコネクト(フレッツ光ネクスト回線)【IPv6ルーティング】RIPng【データ圧縮】CCP(Stac LZS)、 VJC【スループット】最大1.0Gbit/s、 実効800Mbit/s【VPN対地数(PPTP)】4【アドレス変換機能(NATディスクリプター機能)】NAT、 IPマスカレード、 静的NAT、 静的IPマスカレード、 DMZホスト機能、 PPTPパススルー(複数セッション)、 IPsecパススルー(1セッション)、 FTP対応、 traceroute対応、 ping対応、 IPマスカレード変換セッション数制限機能【ファイアウォール機能(IPv4/IPv6動的フィルタリング)】基本アプリケーション(TCP、 UDP)、 応用アプリケーション(FTP、 TFTP、 DNS、 WWW、 SMTP、 POP3、 TELNET)、 自由定義、 LAN側/WAN側のIN/OUTに適用【バックアップ機能】かんたん設定ページ(GUI)を使用してのISDN環境への手動バックアップ(i)【IP keepalive対地数】100【管理プロトコル】SNMP(v1、 v2c、 v3)【LAN管理】L2MSマスター、 VLAN一括設定、 スナップショット機能、 LANケーブル二重化【GUIの推奨ブラウザー】Windows: Internet Explorer 9.0 以上 【SIP同時接続数】6付属品ACアダプタ(DC12V 2.0A)、 スタンド、 冊子(はじめにお読みください、 保証書)、 CD-ROM(PDF:取扱説明書、 コマンドリファレンス、 はじめにお読みください)質量(g)(本体)640、(ACアダプタ)170電源AC100V(50/60Hz)、 ACアダプタ、 アース端子、 電源スイッチ、 電源スイッチガード設定方式コンソール、 TELNETサーバー(多重)、 TELNETクライアント、 SSHサーバー(多重)、 SSHクライアント、 Web GUI(カスタムGUI対応)、 外部メモリ(microSD、 USBメモリ、 USBハードディスク)経由での設定、 TFTP/SFTP/SCPによるダウンロード/アップロード、 FOMA回線経由のリモートセットアップ (※12)、 ISDN回線経由のリモートセットアップ(i) (※13) (※14)、 データコネクト経由のリモートセットアップ外形寸法(幅W×高さH×奥行D)(mm)220×41.5×161.9(突起部含む)機能【RAM】64MB【VPN対地数(最大設定可能数)】4【VPN機能】PPTP(VPN機能)+RC4(暗号機能)、 IPIPトンネル【NATセッション数】4096【QoS機能(制御方式)】優先制御、 帯域検出機能、 負荷通知機能【QoS機能(分類方式)】IPアドレス、 プロトコル、 ポート番号【認証機能】PAP/CHAP、 MS-CHAP/MS-CHAPv2、 ISDN識別着信(i)【セキュリティー機能】DHCP端末認証機能、 Winnyフィルター(Winny Version2 対応)、 Shareフィルター(Share バージョン1.0 EX2対応)、 MACアドレスフィルタリング【ファイアウォール機能(IPv4/IPv6静的フィルタリング)】IPアドレス、 ポート、 プロトコル (Established、 TCPフラグ有り)、 ソース/デスティネーション、 LAN側/WAN側のIN/OUTに適用【動的フィルターセッション数】2000【ファイアウォール機能(IDS:IPv4不正アクセス検知)】LAN側/WAN側のIN/OUTに適用、 IPヘッダー、 IPオプションヘッダー、 ICMP/UDP/TCP/FTP/SMTP などのカテゴリで41種の不正アクセスを検出可能【プログラム管理】DOWNLOADボタン/Web GUI/TFTP/SFTP/SCP/外部メモリ(microSD、 USBメモリ、 USBハードディスク)からのリビジョンアップ、 外部メモリ(microSD、 USBメモリ、 USBハードディスク)に保存されたファームウェア/コンフィグの優先起動【ロギング機能】メモリに蓄積、 SYSLOGでの出力、 外部メモリ(microSD、 USBメモリ、 USBハードディスク)への出力、 電源スイッチ切断時のログ保存(パワーオフログ保存機能)、 リブートログ保存機能【ログ記憶容量】最大3、000行【拡張機能】Luaスクリプト、 ファイル共有/同期機能(外部メモリ(microSD、 USBメモリ、 USBハードディスク)を利用したファイルサーバ機能)、【電話機能】ひかり電話(フレッツ光ネクスト)、 FUSION IP-Phone、 VoIP(IP電話/インターネット電話)対応、 エコーキャンセラ、 ジッタバッファ自動調整機能、 PLC機能、 音声コーデック (G.711、 G.729a)、 VoIP発信確定音、 カスケード接続、 ナンバー・ディスプレイ、 ネーム・ディスプレイ、 なりわけ、 識別着信、 PB/モデムダイヤルイン、 FAX無鳴動着信、 ダイヤルイン着信、 グローバル着信、 i・ナンバー(i)、 電話番号ルーティング機能、 内線通話、 内線転送、 話中着信その他の機能DHCPサーバー、 DHCPクライアント、 DHCPリレーエージェント、 DNSリカーシブサーバー、 DNSサーバー選択機能、 複数プロバイダ選択/同時接続、 UPnP対応、 PIAFS 32/64k(i)、 BOD(MP)(i)、 リモートアクセスサーバー(i)、 コールバック(無課金独自方式、 Windows標準方式)(i) (※13)、 接続制限(課金/時間/発信回数)(i)、 ネットボランチDNSサービス対応 (※16)、 ブロードバンド回線自動判別機能、 Wake on LAN対応、 Dchパケット(i)、 SNTPサーバー最大消費電力(W)20動作環境周囲温度0~40℃、 周囲湿度15~80%(結露しないこと)表示灯前面:8(LAN、 WAN、 L1/B1、 LINE、 B2、 microSD、 USB1、 USB2、 ON)、 背面:5(LAN[LINK×4]、 WAN[LINK×1])スロットmicroSD:1スロット(SDHC対応)発熱量(KJ/h)72.0プロトコル【IPv6接続形式】ネイティブ、 トンネル、 デュアルスタック、 RAプロキシ、 DHCPv6-PD、 IPv6 PPPoE/IPoE(フレッツ光ネクスト)【WAN】PPP、 PPPoE、 MP(i)【ルーティング対象】IP、 IPv6【IPルーティング】RIP、 RIP2省エネ機能未使用LAN/ISDN/TELポートのシャットダウン、 LED輝度制御、 microSDスロット/USBポート停止USBポート2ポート(USB 2.0 Type-A、 給電電流:最大500mA、 USBメモリ/USBハードディスク/USB型データ通信端末に対応) (※4)IPアドレス(デフォルト)192.168.100.1ポート【LAN】1ポート(10BASE-T/100BASE-TX/1000BASE-T、 ストレート/クロス自動判別)※LANポートは4ポートL2スイッチ【WAN】1ポート(10BASE-T/100BASE-TX/1000BASE-T、 ストレート/クロス自動判別機能)【ISDN U】1ポート(DSU切り離し可能、 極性切替可能)【ISDN S/T】1ポート(終端抵抗ON/OFF可能、 [IN]外付けDSUを接続可能、 [OUT]給電検出を行わないISDN機器を接続可能)【LINE】1ポート(アナログ回線を接続可能)【TEL】2ポート(PB/DP自動判別)【コンソールポート(設定用)】1ポート(D-sub9ピン、 DTEモード固定、 9、600bit/s)最大消費電流(A)0.36
27型/2560×1440/HDMI×2、DP×1/ブラック/スピーカー無/2年保証 JAPANNEXT27型/2560×1440/HDMI×2、DP×1/ブラック/スピーカー無/2年保証JAPANNEXT
46,980税込51,678
1台
翌日出荷
27インチのIPSパネルを搭載し、Mini LEDバックライトを採用したWQHD(2560×1440)解像度のゲーミングモニターです。Mini LEDバックライトとローカルディミング(エリア別バックライト制御)により、黒つぶれや白浮きを抑えたリアルな映像を実現します。SDR表示時450cd/m2、HDR表示時のピーク輝度1000cd/m2に対応し、APL15%時(画面の一部が明るいシーン)でも最大1500cd/m2を実現。HDR1000相当の性能を備えています。sRGB 100%、DCI-P3 96%、Adobe RGB 98%の広色域に対応。HDR(ハイダイナミックレンジ)対応で明るい部分も暗い部分もくっきり表現。240Hzの高速リフレッシュレート、1ms(GTG:OD時)の高速応答速度に対応。また、可変リフレッシュレート(VRR)にも対応。スタンドは高さ調整(最大120mmの範囲)、ピボット(回転)、スイーベル(首振り)機能対応。入力端子はHDMI 2.1x2、DP 1.4を装備。複数の入力映像を同時に表示するPIP(Picture In Picture)とPBP(Picture By Picture)に対応、PIPではもう一つの入力画面を子画面で同時表示が可能。PBPでは2つの入力を左右に同時表示することが可能。100×100mmのVESAマウント対応。スピーカーは内蔵しておりません。本製品には、2年間のメーカー保証が付きます。
仕様●ACパワーレンジ:AC 100-240V 50/60Hz To DC 19V/7.89A●HDR1000:YES●イヤホン出力:YES●プラグアンドプレイ:NO●ブルーライト軽減モード:YES付属品マニュアル、保証書、VESAマウント延長スペーサー、電源アダプタ、電源ケーブル、DP ケーブル、HDMI ケーブル質量(kg)6.1サイズ27使用温度範囲(℃)0~50表面処理非光沢外形寸法(高さH×幅W×奥行D)(mm)横395-515/縦626-640×幅横614/縦364×奥行216 スタンド幅232コントラスト比1000:1表示色10.7億色 / sRGB1% / DCI-P3 96%解像度2560×1440応答速度Typ:5ms/OD:1ms(GtoG)入力端子HDMI x 2、DP x 1視野角(左右:上下)H:178°・V:178°色(本体)ブラック使用環境湿度(%)10~67RoHS指令(10物質対応)対応アスペクト比16:9パネル駆動方式IPS(AHVA)フリッカーフリーYES輝度(cd/m2)450
ゲーミングディスプレイ 27型/3840×2160/ブラック JAPANNEXTゲーミングディスプレイ 27型/3840×2160/ブラックJAPANNEXT
46,980税込51,678
1台
翌日出荷
27インチのIPSパネルを搭載した、4K(3840x2160)解像度のゲーミングモニターです。120Hzの高速リフレッシュレート、1ms(MPRT)の高速応答速度により滑らかな映像表示を可能にします。可変リフレッシュレート(VRR)にも対応。最大輝度400cd/m2、sRGB:100%の色域対応。HDR400相当の性能を持ちます。高さ調整、ピボット(回転)、スイーベル(首振り)が可能なスタンドを搭載。入力端子はHDMI 2.1 x2 とDP、USB-C(最大65W給電)を装備。USB-Cは、ケーブル1本でモニターへの映像出力とノートPCへの給電が可能。KVM機能に対応。モニターに接続したキーボード、マウスをデスクトップPCやUSB-C接続のノートPCで入力を切り替えた際にもそのまま使用可能です。AdaptiveSync(FreeSync)に対応。画面のリフレッシュレートとコンテンツのフレームレートのズレから生じるティアリングを防ぎ、滑らかで美しい映像を実現します。また、フリッカーフリー(ちらつき軽減)、ブルーライト軽減モードを搭載します。75x75mmのVESAマウントに対応しているので別売のモニターアームやモニタースタンドへの取り付けが可能です。2Wx2のスピーカーを搭載しています。本製品には、2年間のメーカー保証が付きます。
仕様●HDR方式:HDR400相当(HDMI/DisplayPort/USB-C)●アダプタ:あり「24V/4A」●パネル方式:IPS●モニタ形状:平面●リフレッシュレート:120Hz●上下角度調整(チルト)機能:あり「-5°+15°」●左右角度調整(スイベル)機能:あり「30°」●応答速度(G to G):14ms●本体サイズ(H×W×D):高 横400-550/縦630-680mm×幅 横615/縦363mm×奥行210mm スタンド幅240mm●本体色:ブラック●縦回転(ピボット)機能:あり「LR90°」●電気用品安全法(付属品等):適合/例外承認●電気通信事業法備考:公衆回線に接続しない為●高さ調整:あり「150mm」ピッチ約0.156mm寸法27型消費電力(W)最大38通常22省エネ18スタンバイ0.5 給電使用時 最大96電源AC 100-240V 50/60Hz To DC 24V/4A表面処理ノングレア本体質量(kg)5.4入力信号デジタル最大消費電力(W)96コントラスト比1500:1輝度400cd/m2表示色10.7億色 sRGB 100% DCI-P3 84% AdobeRGB 78%解像度3840×2160視野角H:178°V:178°ケーブル電源ケーブル(1.5m)、USB-Cケーブル(1m)、USB-A to USB-B ケーブル(1.5m)、HDMI ケーブル(1.5m)入力端子HDMI×2、DP×1、USB-C×1スピーカーあり「2W×2」色(本体)ブラックRoHS指令(10物質対応)対応バックライトE-LEDアスペクト比16:9モニターサイズ27型パネル駆動方式IPS(ADS)USBあり
24.5型/1920×1080/HDMI×1、DP×1/ブラック/スピーカー無/2年保証 JAPANNEXT24.5型/1920×1080/HDMI×1、DP×1/ブラック/スピーカー無/2年保証JAPANNEXT
20,980税込23,078
1台
翌日出荷
24.5インチIPSパネル搭載、フルHD(1920×1080)ゲーミングモニター。240Hzリフレッシュレート、1ms(GTG:OD時/MPRT)応答速度で滑らかな映像。PS5のフルHD:120Hz接続、VRRに対応し、ティアリングやスタッタリングを軽減。最大輝度350cd/m2、sRGB:100%の広色域対応。HDRで深みのある映像を演出。入力端子はHDMI 2.1×1 (240Hz)、DisplayPort 1.4×1 (240Hz)。AdaptiveSync(FreeSync)対応。フリッカーフリー、ブルーライト軽減モード搭載。100×100mm VESAマウント対応。スピーカー非搭載。2年間メーカー保証。
仕様【ブルーライト軽減】YES【プラグアンドプレイ】YES付属品マニュアル、保証書、電源アダプタ、HDMI ケーブル質量(kg)3サイズ24.5使用温度範囲(℃)0~35出力【イヤホン】YES表面処理非光沢使用湿度範囲10%~60%外形寸法(高さH×幅W×奥行D)(mm)423×558×194、スタンド幅244出力範囲AC 100-240V 50/60Hz To DC 12V/3Aコントラスト比1000:1輝度350cd/m2表示色1677万色 / sRGB1% / DCI-P3 82%解像度1920×1080視野角H:178°V:178°(上下/左右)応答速度Typ:5.9ms/OD:1ms(GtoG)/MPRT1ms入力端子HDMI×1、DP×1色(本体)ブラックRoHS指令(10物質対応)対応アスペクト比16:9パネルIPSパネル駆動方式IPSフリッカーフリーYES輝度(cd/m2)350HDR対応HDR10:YES
ASUS TUF GAMING B860-PLUS WIFI デスクトップ マザーボード ASUS(エイスース)ASUS TUF GAMING B860-PLUS WIFI デスクトップ マザーボードASUS(エイスース)
39,980税込43,978
1台
5日以内出荷
・堅牢な電源ソリューション: ProCool II 電源コネクタ、12(80A)+1(80A)+2(80A) +1(80A) Dr.Mos 電源ソリューション、6層PCB、TUFコンポーネント・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット、Fan Xpert 4・豊富な接続性: DP Altモードを備えたUSB 20Gbps Type-Cポート、1 × M.2 Gen5、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー・高性能ネットワーク: Ethernet 2.5G、WiFi 7・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard
外寸(mm)353×273×68機能BIOS:2×128 Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (、Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layers、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、2 × USB 10Gbps ports(2 × Type-A)、3 × USB 5Gbps ports(3 × Type-A)、2 × USB 2.0 ports(2 × Type-A)、Front USB(Total 5 ports)、1 × USB USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、1 × USB 2.0 header supports 2 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports、SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port1 × USB 20Gbps port (USB Type-C) supports DisplayPort video output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタATX:305×244イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4、Power Saving、ASUS DriverHub、ASUS GlidEX、TUF GAMING CPU-Z、Adobe Creative Cloud (Free Trial)、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS  PRIME Z890M-PLUS WIFI-CSM マザーボード ASUS(エイスース)ASUS PRIME Z890M-PLUS WIFI-CSM マザーボードASUS(エイスース)
34,980税込38,478
1台
5日以内出荷
・堅牢な電源ソリューション:10(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、6層PCB・包括的な冷却:拡大されたVRMヒートシンク、AI Cooling ll、M.2ヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4・次世代の接続性:PCIe 5.0スロット、リアUSB 20Gbps Type-C with DP Alt mode、1 x Thunderbolt (USB4) header・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、LANGuard・DIYフレンドリー:Q-Antenna、プリマウントされた I/O シールド、BIOS FlashBack・ASUS Control Center Express: 強化されたデータ保護を実現するリアルタイム IT 監視および管理ソフトウェア
その他WOL by PME/P×E外寸(mm)275×274.5×67.5機能BIOS:256(128+128) Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、LANGuard、Overvoltage Protection、SafeSlot、Stainless-Steel Back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-Slot、Q-LED Core、ASUS Thermal Solution、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、ProCool、Pre-mounted I/O shield、Aura Sync、Aura RGB header、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC: Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features:Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C with DP Alt mode)、1× USB 10Gbps port(1 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、2 × USB 2.0 ports(2 × Type-A)、Front USB(Total 7 ports)、1 × USB 5Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、 USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal supports 3 × M.2 slots and 6 × SATA 6Gb/s ports、Intel Core Ultra Processors 、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、Intel Z890 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、6 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5内蔵グラフィックス1 × DisplayPort、1 × HDMI port、1 × USB 20Gbps port (USB Type-C) supports DisplayPort video outputフォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、ASUS CPU-Z、Norton 360 for Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ゲーミングディスプレイ 27型/3840×2160/ブラック JAPANNEXTゲーミングディスプレイ 27型/3840×2160/ブラックJAPANNEXT
44,980税込49,478
1台
翌日出荷
27インチのIPSパネルを搭載した、4K(3840x2160)解像度のゲーミングモニターです。120Hzの高速リフレッシュレート、1ms(MPRT)の高速応答速度より滑らかな映像表示を可能にします。※MPRT1msはリフレッシュレート100Hz以上で有効。また、可変リフレッシュレート(VRR)にも対応し、ティアリングやスタッタリングを軽減。最大輝度400cd/m2、sRGB:100%の広色域に対応した液晶パネルは、HDR400相当の性能を持ちます。入力端子はHDMI 2.1 x2 とDP、さらにUSB-C(最大65W給電)を装備。USB-C(最大65W給電)は、対応のPCであればケーブル1本で映像出力とノートPCへの給電が可能。KVM機能に対応。接続したキーボード、マウスを入力を切り替えた際にもそのまま使用可能。AdaptiveSync(FreeSync)に対応。画面のリフレッシュレートとコンテンツのフレームレートのズレから生じるティアリングを防ぎます。また、長時間使用時に眼に優しいフリッカーフリー(ちらつき軽減)、ブルーライト軽減モードを搭載します。75x75mmのVESAマウントに対応しているので別売のモニターアームやモニタースタンドへの取り付けが可能です。2Wx2のスピーカーを搭載しています。本製品には、2年間のメーカー保証が付きます。
仕様●HDR方式:HDR400相当(HDMI/DisplayPort/USB-C)●アダプタ:あり「24V/4A」●パネル方式:IPS●モニタ形状:平面●リフレッシュレート:120Hz●上下角度調整(チルト)機能:あり「-5°+15°」●左右角度調整(スイベル)機能:なし●応答速度(G to G):14ms●本体サイズ(H×W×D):高460mm×幅615mm×奥行195mm スタンド幅340mm●本体色:ブラック●縦回転(ピボット)機能:なし●電気用品安全法(付属品等):適合/例外承認●電気通信事業法備考:公衆回線に接続しない為●高さ調整:なしピッチ約0.156mm寸法27型消費電力(W)最大38通常22省エネ18スタンバイ0.5 給電使用時 最大96電源AC 100-240V 50/60Hz To DC 24V/4A表面処理ノングレア本体質量(kg)4.4入力信号デジタル最大消費電力(W)96コントラスト比1500:1輝度400cd/m2表示色10.7億色 sRGB 100% DCI-P3 84% AdobeRGB 78%解像度3840×2160視野角H:178°V:178°ケーブル電源ケーブル(1.5m)、USB-Cケーブル(1m)、USB-A to USB-B ケーブル(1.5m)、HDMI ケーブル(1.5m)入力端子HDMI×2、DP×1、USB-C×1スピーカーあり「2W×2」色(本体)ブラックRoHS指令(10物質対応)対応バックライトE-LEDアスペクト比16:9モニターサイズ27型パネル駆動方式IPS(ADS)USBあり
ゲーミング液晶ディスプレイ 28型/3840×2160/HDMI×1、DP×1/ブラック/スピーカー有/2年保証 JAPANNEXTゲーミング液晶ディスプレイ 28型/3840×2160/HDMI×1、DP×1/ブラック/スピーカー有/2年保証JAPANNEXT
43,980税込48,378
1台
翌日出荷
28インチのIPSパネルを搭載し、120Hzの高速リフレッシュレートと1ms(MPRT)の高速応答速度に対応した4K(3840x2160)解像度のゲーミングモニターです。4KはフルHD(1920×1080)解像度の約4倍の作業領域を実現する3840×2160ドットの解像度となり、高精細な表示を実現します。ゲームプレイ時だけでなく、デスクワークに使用時にも高い生産性を実現できます。120Hzの高速リフレッシュレート、1ms(MPRT)の高速応答速度により、より滑らかな映像表示を可能にし、ゲームプレイに最適です。3つのゲームモードを搭載しFPSなどゲームに合わせて変更可能です。*MPRT1msはリフレッシュレート100Hz以上で有効。ゲーミングPCだけでなく、PS5との4K:120Hz接続に対応し、大画面で高精細なゲームを存分に楽しめます。また、可変リフレッシュレート(VRR)にも対応し、ティアリングやスタッタリングを軽減し、よりなめらかにVRR対応ゲームを表示します。最大輝度300cd/m2の液晶パネルは、sRGB:100%、DCI-P3:90%の広色域に対応し、動画や写真も色鮮やかに美しく表示します。HDR(ハイダイナミックレンジ)は、明るい部分も暗い部分もくっきり表現し、リアルに迫った深みのある映像を演出します。HDR対応のブルーレイディスクやビデオ・オン・デマンド、ゲームなどの表示が可能。現実に近い美しい映像をお楽しみください。高さ調整が可能な昇降式多機能スタンドを搭載、最大130mmの範囲(横置時)で最適な高さに画面を調整可能です。また、縦画面として使用出来るピボット(回転)機能にも対応します。スイーベル(首振り)機能は、左右各30°の範囲で動かせます。入力端子はHDMI 2.1 x2 (120Hz)とDisplayPort 1.4 x2 (120Hz)を装備し、様々な機器との接続が可能です。長時間使用時に眼に優しいフリッカーフリー(ちらつき軽減)、ブルーライト軽減モードを搭載します。100x100mmのVESAマウントに対応しているので別売のモニターアームやモニタースタンドへの取り付けが可能です。2Wx2のスピーカーを搭載しています。
仕様ACパワーレンジ:100-240V 12V/4A付属品HDMIケーブル、電源ケーブル、電源アダプター、マニュアル、VESAマウント延長スペーサー、保証書適合HDR10:YES(DP/HDMI)質量(kg)約6出力イヤホン:YES使用温度(℃)0~50サイズ(inch)28表面処理非光沢対応プラグアンドプレイ:YES外形寸法(高さH×幅W×奥行D)(mm)高横440-570/縦657-672x幅638/370x奥行220コントラスト比1000:1表示色1677万色 sRGB100% / DCI-P3 90%解像度3840×2160応答速度OD:2ms(GtoG)/MPRT 1ms入力端子HDMI×2/DP×2視野角(左右:上下)H:178°V:178°スピーカー2Wx2モードブルーライト軽減:YES色(本体)ブラックRoHS指令(10物質対応)対応使用湿度(%RH)10~90アスペクト比16:9パネル駆動方式IPS(AAS)フリッカーフリーYES輝度(cd/m2)300
ゲーミングディスプレイ 24.5型/1920×1080/ブラック JAPANNEXTゲーミングディスプレイ 24.5型/1920×1080/ブラックJAPANNEXT
22,980税込25,278
1台
翌々日出荷
24.5インチIPSパネル搭載、フルHD(1920×1080)ゲーミングモニター。240Hzリフレッシュレート、1ms(GTG:OD時/MPRT)応答速度で滑らかな映像を実現。PS5のフルHD:120Hz接続、VRRに対応し、ティアリングやスタッタリングを軽減します。最大輝度350cd/m2、sRGB:100%の広色域でコンテンツを色鮮やかに表示。HDR対応で、明るい部分も暗い部分もくっきり表現し、深みのある映像を演出します。入力端子はHDMI 2.1×1 (240Hz)とDisplayPort 1.4×1 (240Hz)を装備。AdaptiveSync(FreeSync)対応で、滑らかで美しい映像を実現します。フリッカーフリー、ブルーライト軽減モードも搭載。100×100mmのVESAマウントに対応。スピーカーは非搭載。2年間のメーカー保証付き。
仕様●HDR方式:HDR10 (HDMI/DisplayPort)●アダプタ:あり「12V/3A」●パネル方式:IPS●モニタ形状:平面●リフレッシュレート:240Hz●上下角度調整(チルト)機能:あり「-5°+20°」●左右角度調整(スイベル)機能:なし●応答速度(G to G):5.9ms●本体サイズ(H×W×D):高419mm×幅558mm×奥行210mm スタンド幅216mm●本体色:ブラック●縦回転(ピボット)機能:なし●電気用品安全法(付属品等):適合/例外承認●電気通信事業法備考:公衆回線に接続しない為●高さ調整:なしピッチ約0.282mm寸法24.5型消費電力(W)最大34通常14省エネ9スタンバイ1電源AC 100-240V 50/60Hz To DC 12V/3A表面処理ノングレア本体質量(kg)3入力信号デジタル最大消費電力(W)34コントラスト比1000:1輝度350cd/m2表示色1677万色 sRGB 100% DCI-P3 82% AdobeRGB 77%解像度1920×1080視野角H:178°V:178°ケーブルHDMI ケーブル(1.5m)入力端子HDMI×1、DP×1スピーカーなし色(本体)RoHS指令(10物質対応)対応バックライトE-LEDアスペクト比16:9モニターサイズ24.5パネル駆動方式IPS(AHVA)USBなし
USB 2.0 ケーブル A-Bタイプ 1.8m Roland ローランド 互換品 通信ケーブル プリンターケーブル メディアカバーマーケットUSB 2.0 ケーブル A-Bタイプ 1.8m Roland ローランド 互換品 通信ケーブル プリンターケーブルメディアカバーマーケット
799税込879
1本
4日以内出荷
USB2.0対応のUSBケーブル(A to Bタイプ)特徴【幅広い互換性】USB(Aタイプ)端子を持つパソコンとUSB2.0(Bタイプ)端子を持つプリンター、スキャナ、複合機、外付けハードディスクドライブ、デジカメなどの周辺機器の接続に使用できます。USB 1.1(12 Mbps)およびUSB 1.0(1.5 Mbps)と下位互換性があります。すべてのUSB Bデバイスと互換性があり、標準のType-Aオスコネクタをコンピュータに接続し、Type-Bコネクタを他のデバイスに接続するだけで、初心者でも簡単に使いこなせるようになっています。【高速データ転送】USB2.0規格に対応し、最大480Mbpsのスピードでデータ転送が可能です。サビや信号劣化の心配がない金メッキピンを使用しています。プリンター等の無線接続(Wi-Fi)が繋がらない時や不安定な場合は、有線(USBケーブル)を接続することで安定した通信が可能です。【対応機種】【ローランド】★電子キーボード/ピアノ/オルガン/他機器TB-3TD-07DMKTD-07KVTD-07KVXTD-11TD-11KTD-11KQ-PSTD-11KVTD-15TD-15KTD-15KL-STD-15KVTD-17TD-17K-LTD-17KVTD-17KVXTD-1DMKTD-1KTD-1KPXTD-1KPX2TD-1KVTD-25TD-25KTD-25KVTD-25KVXTD-27TD-27KVTD-30TD-30KTD-30KVTD-50TD-50DPTD-50KTD-50K2TD-50KVTD-50KV2TD-50KVXTD-50XTM-1TM-2TM-6 PROTR-6STR-8TR-8SBK-3Blues Cube Artist | 80WBlues Cube ArtistBlues Cube Artist212Blues Cube Hot ”British EL84 Modified”Blues Cube HotBlues Cube Stage | 60WBlues Cube StageBlues Cube TourCD-01AEURUS GS-1F107F-130RF-140RF-20F701FA-06FA-07FA-08FANTOM 6FANTOM 7FANTOM 8FANTOM-06FANTOM-07FANTOM-08Fantom-G6Fantom-G7Fantom-G8Fantom-X6Fantom-X7Fantom-X8Fantom-XRFP-10FP-2FP-30FP-30XFP-4FP-4FFP-5FP-60FP-60XFP-7FP-7FFP-80FP-90FP-90XFP-E50FR-1xFR-1xbFR-4xFR-4xbFR-8xFR-8xbA-300PROA-49A-500PROA-500SA-800PROA-88AIRA & DJAT-100AT-300AT-500AT-75AT-800AT-900AT-900CATELIER Combo AT-350CAX-EdgeAX-SynthGAIA SH-01GI-20GO:PIANO88GO-61PGP-10GP-3GP-6GP607GP609GP-9GP-9MGR-55HandSonic HPD-20HandSonicHPD-20HP-107HP-203HP205HP-207HP-302HP-305HP-307HP-503HP504HP-505HP506HP-507HP508HP601HP603HP603AHP605HP700 SeriesHP702HP704HPi-50HPi-50eHPi-6HPi-6FHPi-6sHPi-7HPi-7FHPi-7LEHPi-7sHS-5INTEGRA- 7INTEGRA-7JD-XAJD-XiJUNO-DiJUNO-DS61JUNO-DS76JUNO-DS88JUNO-GiJUNO-STAGEJUNO-XJUPITER-50JUPITER-XJUPITER-XmDJ-202DJ-505DJ-707MDJ-808DP603DP-90DP90eDP-90SDP90SeDUO-CAPTURE EXDUO-CAPTURE mk2DUO-CAPTUREKiyola KF-10KiyolaKR-107KR107RKR-115KR-117MKR117MRLucinaAX-09LX-10LX-10FLX-15LX-15eLX-17LX-7LX705LX706LX708MC-101MC-707MC-808MC-909MX-1OCTA-CAPTURE UA-1010OCTA-CAPTUREOCTAPAD SPD-30 Version 2PC-50PC-80PCR-1PCR-300PCR-500PCR-800PCR-M1PCR-M30PCR-M50PCR-M80PIANO88SBX-1SD-20SD-50SD-80SH-201SonicCellSP-555SP-606SPD-SX Special EditionSPD-SXSRI-2STUDIO-CAPTURE UA-1610STUDIO-CAPTURESuper UASY-1000SY-300SYSTEM-1SYSTEM-1mSYSTEM-8QUAD-CAPTURERD-2000RD-300NXRD-64RD-700GXRD-700NXRD-700SXRD-800RD-88RG-1RG-1FRG-3RG-3FRG-3MRG-7RG-7-RRK-100RK-300RK-500RP102RP107RP401RRP501RRP701Rubix22Rubix24Rubix44UA-1000UA-101UA-25UA-25EXUA-3FXUA-4FXUA-55VariOSVB-99VC-1VC-2V-Combo VR-09V-COMBO VR-09-BV-Combo VR-700V-COMBO VR-730VERSELAB MV-1VG-99V-Piano GrandVS-2000CDV-Synth GTV-SynthVT-3VT-4などすべてのメーカーと対応機種を記載できておりません。
ブラックケーブル長(m)1.8コネクタ形状USB(A)オス - USB(B)オスプラグ金メッキ転送速度(Mbps)最大480USBタイプUSB2.0対応 USBケーブル(A-Bタイプ)変換タイプオス-オス
ASUS Z890 AYW GAMING WIFI W  マザーボード ASUS(エイスース)ASUS Z890 AYW GAMING WIFI W マザーボードASUS(エイスース)
38,980税込42,878
1台
4日以内出荷
・堅牢な電源ソリューション:12(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、6層PCB・包括的な冷却:拡大されたVRMヒートシンク、AI Cooling ll、M.2ヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4・次世代の接続性:PCIe 5.0スロット、PCIe 5.0 M.2スロット、リア1 x USB 20Gbps Type-C with DP Alt mode 、フロントUSB Type-C (20GB) 急速充電対応(30W)・オンラインゲームに最適: WiFi 6、2.5Gbイーサネット、LANGuard・DIYフレンドリー:M.2 Qラッチ、プリマウントされた I/O シールド、Q-リリース、Q-LED Core、BIOS FlashBack・ASUS AIインテリジェンス:AI Advisor、AI NETWORKING II、AI OVERCLOCKING、AI COOLING II、AMEP III
その他WOL by PME/P×E外寸(mm)353×273×68機能BIOS:256(128+128) Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsinks、VRM heatsinks design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、ProCool、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headers、Front Panel USB 20Gbps with PD Fast Charge Support、Support: up to 30W fast charging and USB Wattage Watcher、Output: 5V/9V max. 3A/12V max 2.5A/15V max. 2.0A、Compatible with PD3.0 and PPSOSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.3USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 9 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 30W PD/PPS Fast-charge)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、 USB Type-C power delivery output: max. 5V/3A、 USB Type-C power delivery output: 5V/9V max. 3A、12V max 2.5A、15V max. 2.0AWi-FiWi-Fi 6 (802.11 a/b/g/n/ac/ax) Supports 2.4/5GHz frequency bandBluetooth v5.3 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、Intel Z890 Chipset、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 & SATA modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5内蔵グラフィックス1 × DisplayPort1 × USB 20Gbps port (USB Type-C) supports DisplayPort video output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4.Supports ma×. 4K@120Hz as specified in DisplayPort 1.4.フォームファクタATX:305×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、USB Wattage Watcher、TurboV Core 、ASUS CPU-Z 、Norton 360 for Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
ASUS TUF GAMING B860M-PLUS デスクトップ マザーボード ASUS(エイスース)ASUS TUF GAMING B860M-PLUS デスクトップ マザーボードASUS(エイスース)
29,980税込32,978
1台
4日以内出荷
・堅牢な電源ソリューション: ProCool II 電源コネクタ、12(80A)+1(80A)+2(80A) +1(80A) Dr.Mos 電源ソリューション、8層PCB、TUFコンポーネント・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット、Fan Xpert 4・豊富な接続性: DP Altモードを備えたUSB 20Gbps Type-Cポート、1 × M.2 Gen5、1× USB 10Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、USB 4.0ヘッダー・高性能ネットワーク: Ethernet 2.5G・DIY フレンドリー: PCIe Slot Q-Release、Q-Antenna, Q-LED、M.2 Q-ラッチ 、BIOS FlashBack、一体式IO、Q-Dashboard
外寸(mm)275×275×67.5機能BIOS:2×128 Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、LANGuard、Overvoltage Protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、CPU Socket lever protector、ASUS EZ DIY、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headersOSWindows 11/Windows 10 64bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、2 × USB 10Gbps ports(2 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、1 × USB 2.0 port(1 × Type-A) 、Front USB(Total 5 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、1 × USB 2.0 headers support 2 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port1 × USB 20Gbps port (USB Type-C) supports DisplayPort video output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、AURA Creator、AURA Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial) 、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、NPU Boost
27型/3840×2160/HDMI×2、DP×1、USB-C×1/ブラック/スピーカー有/2年保証 JAPANNEXT27型/3840×2160/HDMI×2、DP×1、USB-C×1/ブラック/スピーカー有/2年保証JAPANNEXT
73,980税込81,378
1台
翌日出荷
27インチのIPSパネルを搭載、Mini LEDバックライトを採用し、Dual Frame Rate(4K:160Hz/フルHD:320Hz)に対応したゲーミングモニターです。Mini LEDバックライトとローカルディミングにより明暗をきめ細かく制御。黒つぶれや白浮きを抑えたリアルな映像を実現します。SDR表示では450cd/m2、HDR表示ではピーク輝度1000cd/m2に対応し、APL15%でも最大1500cd/m2を実現する液晶パネルは、HDR1000相当の性能を備えています。また、sRGB:100%、DCI-P3:96%、Adobe RGB:98%の広色域に対応。用途やコンテンツに応じて、解像度/リフレッシュレートを切り替え可能です。また、可変リフレッシュレート(VRR)にも対応。スタンドは高さ調整(最大120mm)、ピボット(回転)機能、スイーベル(首振り)が可能です。入力端子はHDMI 2.1×2 、DP 1.4、USB-Cを装備。USB-C(最大65W給電)は、USB-Cケーブル1本でモニターへの映像出力とノートPCへの給電が可能。複数の入力映像を同時に表示するPIPではもう一つの入力画面を子画面で同時表示が可能。PBPでは2つの入力を左右に同時表示可能。また、KVM機能に対応。100×100mmのVESAマウントに対応。3W×2のスピーカー内蔵、2年間のメーカー保証が付きます。
仕様●ACパワーレンジ:AC 100-240V 50/60Hz To DC 19.5V/9.23A●HDR1000:YES●イヤホン出力:YES●プラグアンドプレイ:NO●ブルーライト軽減モード:YES付属品マニュアル、保証書、VESAマウント延長スペーサー、電源アダプタ、電源ケーブル、USB-Cケーブル、DP ケーブル、HDMI ケーブル質量(kg)6.2サイズ27表面処理非光沢外形寸法(高さH×幅W×奥行D)(mm)横395-515/縦626-640×幅横614/縦364×奥行216 スタンド幅232コントラスト比1000:1表示色10.7億色 / sRGB1% / DCI-P3 96%解像度3840×2160応答速度Typ:5ms/OD:1ms(GtoG)入力端子HDMI x 2、DP x 1、USB-C x 1視野角(左右:上下)H:178°・V:178°スピーカー3Wx2色(本体)ブラック使用環境湿度(%)10~67RoHS指令(10物質対応)対応アスペクト比16:9パネル駆動方式IPS(AHVA)フリッカーフリーYES輝度(cd/m2)450
27型/3840×2160/HDMI×2、DP×1、USB-C×1/ホワイト/スピーカー有/2年保証 JAPANNEXT27型/3840×2160/HDMI×2、DP×1、USB-C×1/ホワイト/スピーカー有/2年保証JAPANNEXT
43,980税込48,378
1台
翌日出荷
27インチのIPSパネルを搭載した、4K(3840×2160)解像度のゲーミングモニターです。120Hzの高速リフレッシュレート、1ms(MPRT)の高速応答速度により、より滑らかな映像表示を可能にし、ゲームプレイに最適です。3つのゲームモードを搭載しFPSなどゲームに合わせて変更可能です。※MPRT:1msはリフレッシュレート100Hz以上で有効。本体カラー、スタンド、付属のケーブル類にもホワイトカラーを採用。最大輝度400cd/m2、sRGB:100%の広色域に対応、HDR400相当の性能を持ちます。さらに、可変リフレッシュレート(VRR)にも対応し、ティアリングやスタッタリングを軽減します。昇降式多機能スタンドを搭載、最大140mmの範囲で調整可能です。また、ピボット(回転)機能、スイーベル(首振り)機能対応。インターフェイスはHDMI 2.1×2、DP、USB-Cを搭載。USB-C(最大65W給電)は、USB-Cケーブル1本で映像出力とノートPCへの給電が可能。KVM機能を搭載。モニターに接続したキーボード、マウスを入力を切り替えた際にもそのまま使用可能です。75×75mmのVESAマウント対応。2W×2のステレオスピーカーを内蔵しています。本製品には、2年間のメーカー保証が付きます。
仕様【ブルーライト軽減】YES【プラグアンドプレイ】YES付属品マニュアル、保証書、VESAマウント延長スペーサー、電源アダプタ、電源ケーブル、USB-Cケーブル、USB-A to USB-B ケーブル、HDMI ケーブル質量(kg)5.5サイズ27使用温度範囲(℃)0~50出力【イヤホン】YES表面処理非光沢使用湿度範囲10%~65%外形寸法(高さH×幅W×奥行D)(mm)(横413-553/縦630-680)×(横615/縦363)×210、スタンド幅240出力範囲AC 100-240V 50/60Hz To DC 24V/4Aコントラスト比1500:1輝度400cd/m2表示色10.7億色 / sRGB8% / DCI-P3 84%解像度3840×2160視野角H:178°V:178°(上下/左右)応答速度Typ:14ms/OD:8ms(GtoG)/MPRT1ms入力端子HDMI×2、DP×1、USB-C×1スピーカー2W×2色(本体)ホワイトRoHS指令(10物質対応)対応アスペクト比16:9パネルIPS(ADS)パネル駆動方式IPS(ADS)フリッカーフリーYES輝度(cd/m2)400HDR対応HDR400相当:YES
ゲーミング液晶ディスプレイ 27型/2560×1440/DP×1、HDMI×2、USB-C×1/ブラック/スピーカー有/2年保証 JAPANNEXTゲーミング液晶ディスプレイ 27型/2560×1440/DP×1、HDMI×2、USB-C×1/ブラック/スピーカー有/2年保証JAPANNEXT
79,980税込87,978
1台
翌日出荷
27インチ ULTRA FAST IPSパネル搭載 360Hzの超高速リフレッシュレートに対応し、便利な昇降式多機能スタンドを搭載したゲーミングモニターです。360Hzの超高速リフレッシュレートと1ms(MPRT、 GTG)の応答速度を実現、Free Syncにも対応し、FPSなどの動きの早いゲームプレイに最適です。※MPRT 1msはリフレッシュレート100Hz以上で有効。WQHD解像度のULTRA FAST IPSパネルを採用。ゲーミングPCだけでなく、PS5とのWQHD 120Hz接続に対応し、大画面で高精細なゲームを存分に楽しめます。さらに可変リフレッシュレート(VRR)にも対応、ティアリングやスタッタリングを軽減しVRR対応ゲームを表示します。現実に近い美しい映像をお楽しみください。HDMI2.1 x2(360Hz対応) DisplayPort1.4 x1(360Hz対応)、 USB Type-C x1(360Hz対応、 最大90W給電)を搭載。USB-C(最大90W給電)は、対応のPCであればUSB-Cケーブル1本でモニターへの映像出力とノートPCへの給電が可能。最大145mm(横置時)の範囲で高さを調整出来る昇降式スタンドを採用。さらにピボット(回転)機能にも対応。100x100mmのVESAマウントに対応、モニターアームやモニタースタンドなどへの取り付けが可能です。5Wx2のスピーカーを内蔵します。
仕様●保守:2年付属品HDMIケーブル、DPケーブル、Type-Cケーブル、USB B-Aケーブル、 電源ケーブル、マニュアル、VESA用スペーサー、保証書ピッチ(mm)約0.2328mm電源AC 100-240V 50/60Hz使用温度(℃)0-50℃表面処理非光沢角度調整範囲上下(チルト):-5~+20°/左右(スイベル):R・L30°/縦回転(ピボット):R90°コントラスト比1000:1表示色1677万色 sRGB 100%/DCI-P3 95%解像度2560×1440視野角H:178°/V:178°ケーブルHDMIケーブル、DPケーブル、Type-Cケーブル、USB B-Aケーブル、電源ケーブル応答速度OD:1ms(GtoG) / MPRT 1ms入力端子DP×1、HDMI×2、Type-C×1スピーカー5Wx2色(本体)ブラック高さ調節あり「145mm」使用湿度(%RH)10%-90%アスペクト比16:9最大輝度(cd/m2)500 cd/m2モニターサイズ27パネル駆動方式ULTRA FAST IPS(AHVA)パネルフリッカーフリーYES対応VESA規格100x100mm(M4x12mm)リフレッシュレート(Hz)360角度調節あり
ゲーミングモニター SONYゲーミングモニターSONY
89,980税込98,978
1個
9日以内出荷
リフレッシュレート240Hz表示に対応。秒間240枚フレームのスムーズな動きで、素早く動く敵にも今まで以上の照準の合わせやすさを実現。また、より早いタイミングで敵が表示されるため、敵に遅れを取ることがありません。ディスプレイ側で映像に合わせて表示枚数を決める可変リフレッシュレート(VRR)の中でも、NVIDIA G-SYNC CompatibleとVRR(HDMI2.1)の両方に対応。ゲーミングPCでもPlayStation5でも、チラつき(ティアリング)やカクつき(スタッタリング)を軽減します。sRGBカバー率99%の高色域表示に対応。高い色再現性で、美しいゲームの世界を色鮮やかに表現します。また、10.7億色表示に対応しているため、グラデーションもなめらかに描きます。
規格2K/FHD(Full-HD)表面処理ノングレアコントラスト比1000:1解像度1920×1080アスペクト比16:9入出力端子DisplayPort×1 (Ver. 1.4)/HDMI×2 (Ver. 2.1)、USB Type-C×1 (DP Alt Mode Upstream)、USB Type-B×1 (Upstream)/USB Type-A×3 (Downstream)、ヘッドホン出力×1 (3.5mm Jack)モニターサイズ27型パネル駆動方式IPS

オフィスサプライ』には他にこんなカテゴリがあります

パソコン/周辺機器