仕様外装/炉材:スチール耐熱塗装/耐火レンガ、ヒーター容量:1800W質量(kg)約39電源単相AC200V 50/60Hz 9A制御方式PID制御・SSR出力炉内寸法(mm)70×300センサーR熱電対×2安全装置独立過昇防止機能(設定温度デジタル入力)・ドアスイッチ・漏電ブレーカー・自己診断機能(センサ断線・ヒーター断線時にメインリレーOFF)電源コード(m)2(丸端子)機能プログラム設定(16ステップ・8パターン)・タイマー外寸法(mm)395×390×510温度設定範囲(℃)100~1200アズワン品番1-7555-23庫内容量(L)1.2