充電式サンダポリッシャー(本体のみ/電池パック・充電器・収納バッグ別販売品)京セラインダストリアルツールズ3日以内出荷
●水垢・太陽光線にあてた時に見えるギラギラ(オーロラマーク)・小傷・ヘッドライトのくすみや黄ばみの除去、ドアバイザー(雨よけ)・バンパー・メッキパーツ部などの艶出しから木材・金属の研削研磨、塗装はがしまで幅広く使用できる18Vリチウムイオン電池搭載の充電式サンダポリッシャーです(用途に適したコーティング剤、研磨剤、バフの選択が必要です)●電池パック・充電器・収納バッグは別販売品です●コードが無いので取り廻しが良く充電式なので電源のない場所での作業が可能になるため、これまでの電源コード式では作業ができなかった洗車場などの屋外作業が可能です●スイッチオンの時(起動時)に徐々に回転数を上げる電子制御により反動を低減して安心して作業ができます●本体のスイッチがオン状態で電池パックを挿入しても起動しない安全装置付です●両手、片手のどちらでも持ちやすいので多様な作業に合わせた持ち方ができます●オービット径5mmの高い研磨力を誇り、通常付属電池(B-1815LA・容量1.5Ah)で約2面の磨きが可能です(例:ボンネット+ルーフ)
用途水垢・太陽光線にあてた時に見えるギラギラ(オーロラマーク)・小傷・ヘッドライトのくすみや黄ばみの除去、塗装面の艶出し、ドアバイザー(雨よけ)・バンパー・メッキパーツ部などの艶出し、木材・金属の研削研磨、塗装はがし(用途に適したコーティング剤、研磨剤、バフの選択が必要です)付属品ポリッシングスポンジ(125mm)×1長さ(mm)227幅(mm)123質量(kg)1.8(電池パック取付時)色赤/黒高さ(mm)172タイプ充電式サンダポリッシャー(電池パック・充電器・収納バッグ別販売品)電源(V)DC18回転数(min-1[r.p.m])6500~9000寸法(長さL×幅W×高さH)(mm)227×123×172無負荷回転数(min-1[r.p.m])6500(ダイヤル1)、7000(ダイヤル2)、7500(ダイヤル3)、8000(ダイヤル4)、8500(ダイヤル5)、9000(ダイヤル6)連続使用時間(分)約14(変速ダイヤル4)バッテリーリチウムイオンバッテリー容量(Ah)1500バッテリー電圧(V)18バッテリー容量(mAh)1500適合バッテリーB-1815LA/B-1850LA/DB3625Lパッド径(Φmm)123(マジック式)商品タイプ充電式サンダポリッシャー(電池パック・充電器・収納バッグ別販売品)