接続方式10/100/1000Base-Tポート数16仕様PoEポート:PoE+ポート×16、各ポート最大30W、PoE合計出力:76W、スイッチング容量:32Gbps、パケットフォワーディング:23.8Mpps、MACテーブルサイズ:4000、パケットバッファサイズ:1 MB、ファン:ファンレス付属品GS116PPスイッチ本体、電源アダプター、ラックマウントキット、壁掛けキット、ゴム足、インストールガイド、ユーザー登録について(ハードウェア製品保証規定を含む)質量(kg)0.88寸法(幅W×奥行D×高さH)(mm)286×102×27最大消費電力(W)200設置方法デスクトップ/壁掛け/ラックマウント省エネ法に基づくエネルギー消費効率12.44W/Gbps取得規格VCCI Class A動作温度(℃)0~40MTBF(時間)2088514
接続方式10/100/1000Base-Tポート数16仕様PoEポート:PoE+ポート×16、各ポート最大30W、PoE合計出力:76W、スイッチング容量:32Gbps、パケットフォワーディング:23.8Mpps、MACテーブルサイズ:4000、パケットバッファサイズ:1 MB、ファン:ファンレス付属品GS116LPスイッチ本体、電源アダプター、ラックマウントキット、壁掛けキット、ゴム足、インストールガイド、ユーザー登録について(ハードウェア製品保証規定を含む)質量(kg)0.88寸法(幅W×奥行D×高さH)(mm)286×102×27最大消費電力(W)90設置方法デスクトップ/壁掛け/ラックマウント省エネ法に基づくエネルギー消費効率4.94W/Gbps取得規格VCCI Class A動作温度(℃)0~40