ブレードホース10m巻TRUSCO当日出荷
三重管ホース必要な長さでカットできるため、用途や使用場所に応じて使用できます。10mタイプ(カプラ付き)難燃性ポリウレタン樹脂を使用しているためスパッタなどの火花での溶融、延焼を防ぎます。ポリウレタンホースと同様の軽量、柔軟性、耐摩耗性の特徴があり操作性に優れています。外皮は耐水性ポリウレタン素材で耐候性に優れ、屋外作業でも安心です。
最高使用圧力(MPa)1.5トラスコ品番152-6774材質ポリウレタン質量(kg)0.173/m色緑長さ(m)10使用温度範囲(℃)-5~60内径(Φmm)11肉厚(mm)2.5外径(Φmm)16使用流体空気許容曲半径80mm主な用途各種エア配管特性耐スパッタ/耐摩耗/耐水/耐候/柔軟性/難燃性