整備用スキャンツールHITACHI4日以内出荷
検査用スキャンツールのVCIとしても整備用スキャンツールとしても使用可能次世代の新車両通信規格ISO13400(イーサネット/DOIP)採用車のOBD検査にも対応可能パソコンとの接続無しに診断ソフトアップデートが可能ファンクションキー、リセットキー追加で操作性向上持ちやすい薄型デザイン国産乗用車8社、国産トラック4社、輸入車7社の診断ソフトを標準装備
用途日立Astemo検査用/整備用スキャンツールセット内容本体×1台、OBDⅡ接続ケーブル×1本、USB ケーブル(Type-C)×1本、シガー電源ケーブル×1本、ACアダプター×1個、クイックスタートガイド×1冊、キャリングケース×1個使用温度範囲(℃)0~50本体質量(g)560湿度(%RH)20~80(結露なきこと)表示部LCD:5.0インチ(800RGB 480pixels) TFT カラー液晶電源電圧(V)DC8~32インターフェース標準:High speed CAN、Low Speed CAN、Single Wired CAN ISO-9141、ISO-9141-2、KWP2000、SAE-J1708、J1850(PWM-VPW) Generic(pull-up、UART×2)、DDL、MMC、ISO13400(DolP)、PC:USB Type-C 2.0、プリンタ:Bluetooth(R) BR/EDR BLE4.2使用CPUARM Cortex M7保存温度範囲(℃)‐20~70内蔵RAM256MB+8MBOSFreeRTOS本体寸法(幅W×高さH×奥行D)(mm)140×240×50ROMOS:2MB、AP:microSDHC card(32GB)