オーディオリレーセレクターBeat-Sonic7日以内出荷
2台のオーディオを自動切換えできます。ナビ・デッキのアンプリモートラインの信号でリレーを制御することにより、2台のオーディオの自動切替えができます。フロントとリア、各々右左合わせて4Chのスピーカー回路をリモート切替えしますので、純正のスピーカーはそのままでも、2台目のアンプ内蔵ナビ・デッキを取付けることができます。大容量のオーディオまでカバー大電流用ハイパワー高性能リレーを搭載。100W/Chアンプまで接続可能。車載用として最適な基板プリント基板には、湿気や水漏れにも強く最高の絶縁抵抗を示すガラスエポキシプリント基板を使用。簡単確実なスクリューレス端子台を採用SK-20Aの音声の切替えは、デッキのON/OFFに連動して12V0Vが出力される「アンプリモート電源(REM)」によって行われます。アンプリモートの電源がない場合には、アクセサリー電源を分岐してON/OFFスイッチ(別売)を接続してください。
セット内容SK-20A本体/電源ケーブル/ポジタップ(2個)/取扱説明書(保証書)質量(g)200電源(V)DC12寸法(幅W×長さL×高さH)(mm)94×62×35接続端子スクリューレス端子台接続台数スピーカー:フロント・リアの4ch、オーディオ:アンプ内蔵デッキ2台