素材(切板・プレート・丸棒・パイプ・シート)は、金属素材、ゴム素材、樹脂素材、ガラス・ビニールシートなど、各素材の形状を表したものです。切板は薄く伸ばした素材を四角などの形状に切ったもの、プレートも素材を薄い四角などの形状に切ったものですが、メッシュや縞板などの種類があります。丸棒は円柱状の形状をしていますが、素材の種類、太さによって建材からホビーまで幅広く使われます。パイプは丸棒が中空になったもので、建材だけでなく理化学機器や試験測定器、危険流体用としての用途もあります。
関連キーワード
2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
材料 = ポリエチレン。カラー = 黒。密度 = 45kg/m3。裏面粘着 = ありm。厚さ = 3mm。動作温度 Max = 110℃。動作温度 Min = -70℃。燃焼性評価 = FMVSS 302%。。RS PRO Black Rubber Sheet, 1 m x 2 m x 3 mmThis RS PRO black polyethylene foam sheet offers a durable and reliable method for padding surfaces and absorbing noise and shock. It comes in a length of 1 metre and has a width of 2 metres and a thickness of 3 mm. The polyethylene foam material makes the rubber sheet highly durable and resistant to static, chemicals, water and oils. It stretches up to 150% of its original length and comes with an adhesive backing for versatility and convenience. You can use it in a variety of demanding settings, as it can withstand temperatures as low as -70℃ and as high as +110℃. This product meets the quality requirements of the International Organisation for Standardisation (ISO), British Standards (BS) and German Institute for Standardisation (Deutsches Institut fur Normung, DIN) for cellular rubbers and plastics. This sheet is handy for packaging, floor protection and sound absorption in gyms or factories.Features and Benefits. Rubber sheet . Made of polyethylene foam . Black in colour . Adhesive backing . Length of 1 m . Width of 2 m . Density of 45 kg/m3 . Thickness of 3 mm . Minimum operating temperature of -70℃ . Maximum operating temperature of +110℃ . Elongation of 150% . Complies with ISO (International Organisation for Standardisation), BS (British Standards), and DIN (Deutsches Institut fur Normung, German Institute of Standardisation) standards for material qualityRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
7,498 税込8,248
7日以内出荷

RS PRO Black Rubber Sheet, 1 m x 600 mm x 12 mmThis stretchy, black natural rubber sheet is an ideal corrosion-resistant layer or noise insulator for factories and industrial settings. The sheet is made from natural rubber and can stretch up to 200% of its original length before breaking. It also offers good resistance to acids and alkalis, and is suitable for use with oils and even ethylene glycol. The sheet can tolerate temperatures from -20℃ to +70℃ and has a Shore A hardness score of 70. This rubber sheet is part of our RS PRO range, so you can rest assured it has been thoroughly tested to meet our exacting standards of quality and reliability. It is also fully compliant with the Restriction of Hazardous Substances (RoHS) and international electrostatic control requirements. Abrasion-resistant and tear-resistant rubber sheets like these are best suited to indoor use. Youll commonly find them used in construction chute linings, shock absorbers or seals.Features and Benefits. Density of 1.5 g/cm3 . Length of 1 m . Width of 600 mm . Thickness of 12 mm . Stretches up to twice its original length . Suitable for use with water, acids, alkalis and fuels . Black in colour . Minimum operating temperature of -20 ℃ . Maximum operating temperature of +70 ℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = 天然ゴムカラー = 黒密度 = 1.5g/cm3幅 = 600mm厚さ = 12mm動作温度 Max = 70℃動作温度 Min = -20℃伸長 = 200% RoHS指令(10物質対応)対応
1個
23,980 税込26,378
7日以内出荷

『ねじ・ボルト・釘/素材』には他にこんなカテゴリがあります