素材(切板・プレート・丸棒・パイプ・シート) :「shell」の検索結果
素材(切板・プレート・丸棒・パイプ・シート)は、金属素材、ゴム素材、樹脂素材、ガラス・ビニールシートなど、各素材の形状を表したものです。切板は薄く伸ばした素材を四角などの形状に切ったもの、プレートも素材を薄い四角などの形状に切ったものですが、メッシュや縞板などの種類があります。丸棒は円柱状の形状をしていますが、素材の種類、太さによって建材からホビーまで幅広く使われます。パイプは丸棒が中空になったもので、建材だけでなく理化学機器や試験測定器、危険流体用としての用途もあります。
関連キーワード
汎用ウレタンと比較し5倍の耐摩耗性を有します。機械的強度も強いため、摩擦が激しい所や加圧へたりによる交換頻度が高い箇所など過酷な環境での使用にお薦めです。
耐荷重性がゴムの2.5倍、モカタイプウレタンの1.8倍です。
耐摩耗性・機械的強度が高いため、ひずみや摩耗が少なく交換頻度が減少します。
用途加工組付工程などの治具部品。
クッション材。
長さ(mm)300
材質ウレタン
金属・プラスチック・ゴムと比較して平均5倍の耐摩耗性です。固くても弾力に富みます。(HSA70~HSA95)。硬度の高いものでは、旋盤加工が容易にできる弾性体です。圧縮弾性率が天然ゴムの5~10倍です。
用途加工組付工程などの治具部品。クッション材
仕様100%引張モジュラス(MPa):7.7、300%引張モジュラス(MPa):14.1、テーバー摩耗損失(mg):45、伸び率(%):400、使用可能温度(℃):~60、反発弾性(%):49、引裂強度(kN/m):87.2
トラスコ品番848-6541
材質ウレタンゴム(耐水性)
寸法(mm)40×40×300
質量(kg)0.52
引張強度(MPa)36.6
圧縮永久歪(%)21
硬度(ショア A)90
1本
¥7,698
税込¥8,468
6日以内出荷
汎用ウレタンと比較し5倍の耐摩耗性を有します。機械的強度も強いため、摩擦が激しい所や加圧へたりによる交換頻度が高い箇所など過酷な環境での使用にお薦めです。
耐荷重性がゴムの2.5倍、モカタイプウレタンの1.8倍です。
耐摩耗性・機械的強度が高いため、ひずみや摩耗が少なく交換頻度が減少します。
用途加工組付工程などの治具部品。
クッション材。
幅(mm)300
長さ(mm)300
材質ウレタン樹脂
色茶
硬度(ショアA)92
使用温度範囲-40~80℃
テーパー(磨耗)9mg
金属・プラスチック・ゴムと比較して平均5倍の耐摩耗性があり大変優れています。
圧縮弾性率が天然ゴムの5~10倍で、固くても弾力に富んでいます。
用途加工組付工程などの治具部品。
クッション材。
幅(mm)300
長さ(mm)300
材質ウレタンゴム
色黄
硬度(ショアA)90
使用温度範囲-20~60℃
材料 = ポリエチレン。カラー = 黒。密度 = 45kg/m3。裏面粘着 = ありm。厚さ = 3mm。動作温度 Max = 110℃。動作温度 Min = -70℃。燃焼性評価 = FMVSS 302%。。RS PRO Black Rubber Sheet, 1 m x 2 m x 3 mmThis RS PRO black polyethylene foam sheet offers a durable and reliable method for padding surfaces and absorbing noise and shock. It comes in a length of 1 metre and has a width of 2 metres and a thickness of 3 mm. The polyethylene foam material makes the rubber sheet highly durable and resistant to static, chemicals, water and oils. It stretches up to 150% of its original length and comes with an adhesive backing for versatility and convenience. You can use it in a variety of demanding settings, as it can withstand temperatures as low as -70℃ and as high as +110℃. This product meets the quality requirements of the International Organisation for Standardisation (ISO), British Standards (BS) and German Institute for Standardisation (Deutsches Institut fur Normung, DIN) for cellular rubbers and plastics. This sheet is handy for packaging, floor protection and sound absorption in gyms or factories.Features and Benefits. Rubber sheet . Made of polyethylene foam . Black in colour . Adhesive backing . Length of 1 m . Width of 2 m . Density of 45 kg/m3 . Thickness of 3 mm . Minimum operating temperature of -70℃ . Maximum operating temperature of +110℃ . Elongation of 150% . Complies with ISO (International Organisation for Standardisation), BS (British Standards), and DIN (Deutsches Institut fur Normung, German Institute of Standardisation) standards for material qualityRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥7,498
税込¥8,248
7日以内出荷
RS PRO Black Rubber Sheet, 1 m x 600 mm x 6 mmDo you need a general-purpose barrier for use in your factory or workshop. This versatile natural rubber sheet can be used with acids and alkalis, as well as water and even ethylene glycol, and it can withstand temperatures ranging from -20℃ to +70℃, making it suitable for use in cold storage and industrial freezers. The two-ply rubber sheet includes a polyester fabric insert through the centre. This increases durability and provides additional resistance to tearing. The rubber sheet can tolerate substantial stress and force without breaking and has excellent tensile strength. As with all our trusted RS PRO range products, this natural rubber sheet has been rigorously tested for reliability and consistency of performance. Hard-wearing, abrasion-resistant rubber sheets like these are frequently used as packing materials, seals, or protective barriers in industrial environments, and are best suited for indoor use.Features and Benefits. Natural rubber sheet with polyester insert in the centre for additional strength . Density of 1.5 g/cm3 . Minimum operating temperature of -20℃ . Maximum operating temperature of +70℃ . Length of 1 m . Width of 600 mm . Thickness of 6 mm . Suitable for use with water, acids and alkalis as well as ethylene glycol . Black in colourRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = 天然ゴムカラー = 黒密度 = 1.5g/cm3裏面粘着 = なしmm厚さ = 6mm動作温度 Max = 70℃動作温度 Min = -20℃伸長 = 2.5
RoHS指令(10物質対応)対応
1個
¥14,980
税込¥16,478
7日以内出荷
『ねじ・ボルト・釘/素材』には他にこんなカテゴリがあります
- ねじ・ボルト・釘
- 素材(切板・プレート・丸棒・パイプ・シート)
素材(切板・プレート・丸棒・パイプ・シート) の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。