階段灯フラットライン20形60分電波NPanasonic(パナソニック)32日以内出荷
幅(mm)890質量(kg)4.5高さ(mm)73材質(本体)鋼板(白色塗装)取付方式壁直付型電圧(V)100~242消費電力(W)17.2スイッチ点検スイッチ付、自己点検スイッチ付適合ユニット型式FK98312グレード(S)スペシャル商品(先端技術や優れたデザイン性を持ち合わせ、快適で先進的な照明環境をご提案する商品群です)全光束(Lm)1800機能信号装置連動端子台付光源非常時・本体組込LED点灯、常時・LED点灯色温度(K)5000電池FK751光源色昼白色安定器<ひと(電波)センサ付>エネルギー消費効率(Lm/W)104.6光源寿命40000時間(光束維持率85%)蓄電池タイプニッケル水素蓄電池トランスLED内蔵、電源ユニット内蔵リモコンFSK90910K (別売)モニタ充電モニタ(緑)付出しろ(mm)130演色指数(Ra)Ra83(常用光源)、Ra70(非常用光源)非常灯評定番号LALE-043
階段灯フラットライン20形60分電波NTPanasonic(パナソニック)3日以内出荷
幅(mm)890質量(kg)4.5高さ(mm)73材質(本体)鋼板(白色塗装)取付方式壁直付型電圧(V)100~242消費電力(W)17.2スイッチ点検スイッチ付、自己点検スイッチ付適合ユニット型式FK98311グレード(S)スペシャル商品(先端技術や優れたデザイン性を持ち合わせ、快適で先進的な照明環境をご提案する商品群です)機能信号装置連動端子台付光源非常時・本体組込LED点灯、常時・LED点灯色温度(K)5000電池FK751光源色昼白色安定器<ひと(電波)センサ付>エネルギー消費効率(Lm/W)104.6光源寿命40000時間(光束維持率85%)蓄電池タイプニッケル水素蓄電池光束(Lm)1800トランスLED内蔵、電源ユニット内蔵認定番号3AE-1083リモコンFSK90910K (別売)モニタ充電モニタ(緑)付出しろ(mm)130演色指数(Ra)Ra83(常用光源)、Ra70(非常用光源)非常灯評定番号LALE-043
『誘導灯/非常灯』には他にこんなカテゴリがあります
LED非常灯直付形日立グローバルライフソリューションズ税込¥25,278~¥22,980~
LED非常灯埋込形日立グローバルライフソリューションズ税込¥27,478~¥24,980~
非常・誘導灯コイズミ照明税込¥68,178¥61,980
ニッケル水素蓄電池Panasonic(パナソニック)税込¥13,178¥11,980