特価
本日8月16日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250815
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
関連キーワード
2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
。Festo Pneumatic Regulator, G 1/4, 0.06 Bar to 6 Bar - VPPM Series - VPPM-8L-L-1-G14-0L6H-A4P Use this 3-way proportional pressure regulator from Festo to regulate force in your pneumatic systems precisely and flexibly。It features a multi-sensor control to give you reliable, dynamic and speedy results。There are three default presets that you can choose from at the click of a button, making installation and activation quick and simple。Because its IO-link compatible, you can easily connect it to your factory automation setup to improve productivity. Integrated pressure sensor with independent output Pressure is maintained in case of controller failure Choice of different setpoint specifications, such as current or voltage input, for flexibility in modular systems Clear LED (light-emitting diode) indicators make it easy to inspect and maintain your systems Application Information Printing presses Packaging industry Welding machineryFesto VPPM モジュラ比例圧力レギュレータは圧力範囲は最大 6 バールです。 How much power does this pressure regulator consume 加圧 -8 mm 公称径、エグゾースト側 -7 mm 組み立て位置 - 任意This pressure regulator from Festo has a maximum power consumption of 7 W and maximum current consumption of 300 mA。Is this regulator waterproof Yes, this pneumatic regulator has an ingress protection rating of IP65, meaning its dust-tight and protected against water projected from a nozzle.
仕様●ポートの接続:G 1/4●最低流出圧力:0.06バール●最高流出圧力:6バール●最高流入圧力:8バール●メーカーシリーズ:VPPM ( VPPM )●圧力ゲージポートサイズ:G 1/4●ポート接続ネジサイズ:1/4インチ●圧力ゲージポートネジサイズ:1/4インチ●平均流量率:1750L/min●ポート接続ネジ規格:G●動作温度 Min:+10℃●動作温度 Max:+50℃●全幅:77.4mm●コード番号:203-0453 アズワン品番65-8007-49
1個
229,800 税込252,780
欠品中

。Festo Double-Acting Pneumatic Guided Cylinder, 80 mm Bore, 125 mm Stroke - DFM Series - DFM-80-125-P-A-GF This actuator from Festo combines the functions of a guide and a drive in one compact unit。Its typically used for clamping, lifting and stopping tasks in factory automation setups。Thanks to its large-diameter guide rods and four plain-bearing bushes, the unit offers high rigidity。It absorbs torsion and shear stresses with ease, so you can use it for intensive applications。A choice of multiple supply ports means its easy to install and maintain. Fast installation saves you time and effort High resistance to torque and lateral forces for use in heavy-duty applications Wide range of mounting options for added versatility Application Information Conveyor and assembly systems Manufacturing units Electrical sectorFesto の DFM シリーズのガイド付きアクチュエータは、柔軟なクッションプレートを備えていて、操作中のノイズを軽減し、サービス寿命を延ばします。アクチュエータ本体の一体型スロットにより、近接センサを組み込んでピストンの直線運動を測定できます。ピストン径は 80 mm で、ストローク長は 125 mm で、任意の位置で組み立てられます。 Does this unit need external cushioning 周囲温度: -20 → 80 ℃ 作業荷重からヨークプレートまでの重心距離 125 mmThis guided actuator is fitted with flexible cushioning rings or plates at both ends to reduce stress and damage due to impact forces。What type of seals does this unit use This guided actuator is fitted with NBR (nitrile butadiene rubber) seals, which offer good resistance to abrasion and compression。The seals can also withstand contact with petroleum oils, as well as common lubricants and greases, without degrading.
仕様●メーカーシリーズ:DFM●動作:ダブル●ボア:80mm●ストローク:125mm●空圧接続:G 3/8●クッションタイプ:エラスティック●モデル番号(P):170889●重さ:11.5kg●動作温度 Max:+80℃●長さ:192mm●高さ:92mm●コード番号:203-0552 アズワン品番65-8012-59
1個
239,800 税込263,780
欠品中

おすすめ人気ランキング