プラズマクラスター25000 空気清浄機シャープ6日以内出荷
【Wフィルター構造で、コンパクト&パワフルな空気浄化力を実現】吸い込み口を本体の両サイドにもうけることで空気の吸い込み量を増やし、1つのファンで両サイドからの風を同時に吸引する構造により、コンパクトな本体サイズながら53畳まで対応できる大風量を実現しました。【コンパクトな本体サイズながら、53畳の大空間まで対応】最大風量12mL/分とコアンダ効果を応用したコアンダフローで遠くのホコリもしっかり引き寄せ、パワフルに吸引します。【低騒音化を実現】Wフィルター構造により、中運転時の風量5.5mL/分の運転音を、図書館より低騒音の37dBで実現しました。(強運転時の運転音は54dB)【自動運転の空気清浄性能が最大約5倍まで向上】低騒音設計により、普段使いの「自動」運転時において、常に厚生労働省推奨仕様の5.0mL/分以上の風量を発揮。より早く微小粒子を捕集できるようになりました。【プラズマクラスター25000搭載】シャープ独自の空気浄化技術、プラズマクラスター25000を搭載しています。【場所をとらないコンパクトサイズ 】Wフィルター構造と両吸いシロッコファンの採用により、大風量化を実現しながらも本体サイズは驚くほどコンパクト。重さも約11kgほどで、置きたい場所にラクに移動できます。【COCORO AIR搭載でもっと便利に快適に】スマートフォンと空気清浄機を無線LAN接続すると、クラウドのAIにつながり運転状況や空気情報を蓄積して分析。ご家庭の使用状況に合わせて、賢く成長します。「おやすみ運転」のセットや風量の調整などは、AIにおまかせ。自動で快適な空気環境をお届けします。アプリを通じて曜日や時間ごとに運転モードの設定が可能。オフィスや公共空間など幅広いシーンで快適にご使用いただけます。【空気の汚れを見える化】PM2.5などの微小な粒子の濃度(目安)をメーカー独自のアルゴリズムで判別し、濃度表示と色でわかりやすくお知らせ。キレイになっていく空気の様子が一目でわかります。
仕様モニター:微小粒子/ハウスダスト/ニオ/PM2.5濃度デジタル表示(目安)/きれいモニター/デジタル温度・湿度・電気代、独自気流:コアンダフロー質量(kg)約11色ブラウン系コード長さ(m)電源:約2.0センサーホコリ/ ニオイ/湿度/温度/照度風量(m3/min)【強】12、【中】5.5、【静音】2.1フィルター静電HEPAフィルター、ダブル脱臭フィルター、抗菌・防カビホコリブロックプレフィルター外形寸法(幅W×奥行D×高さH)(mm)333×330×578消費電力(W)(50/60Hz)【強】73、【中】14、【静音】4.7運転音(dB)【強】54、【中】37、【静音】20適合床面積【プラズマクラスター】約24畳(約40m2)、【空気清浄】~53畳(87m2)浄化方式「プラズマクラスター25000」空中浄化&フィルター浄化待機時消費電力(W)約1.41時間あたりの電気代目安(円)【強】約2.3、【中】約0.43、【静音】約0.15