診断機能付振動計JFEアドバンテック(1件のレビュー)欠品中
ISO 10816-1(JIS B 0906)に基づいた診断機能を内蔵。ベアリングの診断も本体の判定基準で容易に診断可能です。センサーは測定精度重視のマグネット付き圧電式振動ピックアップを採用しています。現場での設備異状検知、原因分析に便利です。
仕様測定レンジ(μm):Lレンジ/(ACC・ACC PEAK)0.0~20.0m/s^2、(VEL)0.0~20.0mm/s、(DISP)0~ 200Hレンジ/(ACC・ACC PEAK)0~200m/s^2、(VEL)0~200mm/s、(DISP)0~1990セット内容本体×1台、圧電式振動ピックアップ(PU-626D)×1個、マグネット(MK-9002)×1個、カールコード(CD-C1-3N)×1本、キャリングケース×1個寸法(mm)69×30×154質量(g)約140(電池含む)電源単3乾電池×1本(テスト用付属)表示LCD 4 1/2桁・バックライト付き測定モード加速度(ACC)、加速度ピーク(ACC PEAK)、速度(VEL)、変位(DISP)アズワン品番2-2595-01測定周波数範囲(ACC・ACC PEAK)1~20kHz、(VEL・DISP)10Hz~1kHz演算処理(ACC)RMS値、(ACC PEAK)PEAK値、(VEL)RMS値、(DISP)P-P値