安全装置【洗浄装置】温度ヒューズ/温度過昇防止器(自動復帰式バイメタル)/空焚き防止フロートスイッチ、【温風乾燥装置】-、【暖房便座】温度ヒューズ風量(m3/min)【温風乾燥装置】-、【脱臭装置】標準モード:約0.09、パワーモード:約0.16温度調節範囲(℃)【洗浄装置】(温水)切/約35~40、【温風乾燥装置】(温風)-、【暖房便座】(表面)切/約28~36(スーパーおまかせ節電時:約26)ヒーター容量(W)【洗浄装置】250/【温風乾燥装置】-/【暖房便座】50形状前丸質量(kg)約4.7機能共通機能+脱臭・オートパワー脱臭消費電力(W)【脱臭装置】標準モード:約1.7、パワーモード:約5.3タンク容量(L)約0.49方式【脱臭装置】O2脱臭定格消費電力(W)318寸法(幅W×高さH×奥行D)(mm)473×531×168電源コード(m)1.0(漏電保護プラグ、アース線付)その他の機能(共通)<洗浄>おしり洗浄、ビデ洗浄、ムーブ洗浄、水勢調節、洗浄位置調節<快適。エコ>着座センサー、便座、便フタソフト閉止、暖房便座、おまかせ節電、タイマー節電、<清掃・清潔>便ふた着脱、本体着脱、クリーンノズル、セルフクリーニング、ノズルお掃除機能、クリーン便座使用周囲温度(℃)0~40吐出水量(L/min)おしり洗浄/約0.27~0.43、ビデ洗浄/約0.29~0.43定格電圧(V)交流100(50/60Hz)供給水温(℃)0~35給水圧力(MPa)最低必要水圧/0.05(流動時)、最高水圧/0.75(静止時)年間消費電力量(kWh/年)159k(221※節電機能を使用しない場合)タイプ貯湯式