付属品【本体取付用】取付ボトルセット(2)・本体固定プレート(1)・タンク給水ホース約0.5m(1)・本体給水ホース約1.0m(1)・分岐金具(1)・分岐パッキン(1)・クッション(1)・スパナ(1)【リモコン取付用】リモコン(1)・リモコンホルダー(1)・ネジ(2)・プラスチックアンカー(2)・単4形乾電池(2)質量(kg)約4.2種類瞬間式温水洗浄便座定格消費電力(W)1050(電気温水器:1000/電気便座:50)安全装置漏電保護プラグ・着座センサー(内臓)/(電気便座)温度過昇防止器、温度ヒューズ/(電気温水器)温度過昇防止器、温度ヒューズ電源コード(m)約1.0外形寸法(幅W×奥行D×高さH)(mm)410×518×131電源電圧(V)単相100(50Hz/60Hz共用)機能水吹きかけ機能(防汚加工)/ノズル洗浄/クリーン便座/スマート運転/ムーブ洗浄/脱臭フィルター/脱臭機能流量(mL/min)おしり 約490/ビデ 約450温度調節5段階調節(約35~39℃)及びヒーター「切」(水温)省エネ機能タイマー節電有(節電ボタン押し)使用可能給水圧力(MPa)0.07~0.75年間消費電力量(kWh/年)82(120)出力調整おしり・ビデ 各5段階水勢調節動作検知着座センサー(内臓)表面温度(℃)5段階調節(約31~39)及びヒーター「切」