直交軸ギヤヘッドオリエンタルモーター当日出荷から16日以内出荷
ウォームギヤと特殊ヘリカルギヤを使った、フランジ取付タイプの直交軸ギヤヘッドは、ベルトコンベアなどの軸にモーターを直角に設置できます。中空軸RHタイプと中実軸RAタイプが揃って設置のコンパクト化を進めます。・取付各90mm40W用(GN歯切り)、60W・90W用(GU歯切り)の2種類を用意しています。C・Bモーターを除くすべてのAC小型モーターに接続できます。出力軸がモーターと直角方向に出ていますから、被動軸に対してモーターを直角に配置できます。減速比3~180まで20種類のワイドできめ細やかなバリエーション。通常のギヤヘッド感覚で最適な減速比が選べます。また最大許容トルクも通常のギヤヘッドと同じです。特に中空軸タイプは、取り付けの際のカップリングレス化により機械部品等をカットできるため、一層の省スペースと機構設計の簡略化が可能です。また、トルクアームを使用しての取り付けは芯出しが不要なため、装置への取り付け時間も短縮できます。通常、中空軸ギヤヘッドを取り付ける際には、ギヤヘッドが負荷の反力で回転しないようにするために、ギヤヘッドをトルクアームで固定します。
シャフト中空軸モータータイプギヤヘッド摘用GN歯切(40W用)ギアヘッド取付角寸法(mm)90