用途CO2消火設備の漏れ検査
CO2消火設備作動後の入室確認
一般家庭における燃焼器具からの排気ガス漏洩検知仕様表示ステップ/0.000~2.000VOL%までが0.010VOL%、2.000~5.000VOL%までが0.025VOL%採取方式/ポンプ吸引式警報点/1000ppm、5000ppm、OFFのいずれか1点を選択質量(g)約500電源単3形乾電池4本寸法(幅W×高さH×奥行D)(mm)約85×190×40(突起部を除く)連続使用時間(時間)約12(アルカリ乾電池、無警報、無照明時、20℃にて)外部出力信号/0~1V DC リニア出力応答時間90%応答:15秒以内時間平均値/1分、3分、15分から選択繰返し性±3%F.S.(同一条件)検知原理非分散形赤外線式(NDIR)検知範囲0.000~5.000VOL%(選択使用)使用温湿度範囲-10~+40℃、90%RH以下(結露しないこと)表示内容瞬時値、平均値、ピーク値を表示(切り換え式)検知対象ガス空気中の二酸化炭素(C02)警報の表示ランプおよびブザー(自動復帰)
用途CO2消火設備の漏れ検査
CO2消火設備作動後の入室確認
一般家庭における燃焼器具からの排気ガス漏洩検知仕様採取方式/ポンプ吸引式警報点/1000ppm、5000ppm、OFFのいずれか1点を選択セット内容本体、スパイラルチューブ、ガス採集棒、ゼロ校正用吸収管(ソーダライム)、単3形乾電池×4、収納ケース質量(g)約500電源単3形乾電池4本寸法(幅W×高さH×奥行D)(mm)約85×190×40(突起部を除く)連続使用時間(時間)約12(アルカリ乾電池、無警報、無照明時、20℃にて)外部出力信号/0~1V DC リニア出力応答時間90%応答:15秒以内時間平均値/1分、3分、15分から選択繰返し性±3%F.S.(同一条件)検知原理非分散形赤外線式(NDIR)検知範囲0~10000ppm使用温湿度範囲-10~+40℃、90%RH以下(結露しないこと)最小表示値0~2000ppmまで10ppm単位2000~5000ppmまで25ppm単位5000~10000ppmまで50ppm単位表示内容瞬時値、平均値、ピーク値を表示(切り換え式)検知対象ガス空気中の二酸化炭素(C02)警報の表示ランプおよびブザー(自動復帰)