仕様【PIDランプ】10.6eV Kr PIDランプ、【通信距離方法】セット内容本体・インレットノズル・カーボンフィルター・取扱説明書・取扱説明書(簡易)・収納ケース・単3電池×3本質量(kg)【機器単体質量】約0.72、【全体質量(標準収納ケースを含む)】約2.2備考上記仕様は、別途記載のない限り、20℃、90%RHの条件でイソブチレン校正(3000ppmまで)をした場合に限りますタイプポータブル式電源単3アルカリ乾電池×3本精度表示値の±5%±1デジット外形寸法(幅W×奥行D×高さH)(mm)【機器本体(プローブを除く)】約340×60×90、【標準収納ケース】約420×97×320保護等級IP65連続使用時間(時間)約8.5応答時間2秒以下(90%応答)通信方式USB1.1校正イソブチレン100ppm検知原理光イオン化検出器(PID)検知範囲0~20000ppm(フルスケール)※検知対象ガスによる流量(mL/min)220(流量低下警報付)使用温湿度範囲-20~60℃(本質安全防爆対象外を含む)・0~99%RH(結露無きこと)最小表示単位0.1ppm防爆構造本質安全防爆構造、【ATEX】Ⅱ2G Ex ia ⅡC T4 (-15℃≦Ta≦+45℃)/【IECEx】Ex ia ⅡC T4 Ga(-15℃≦Ta≦+45℃)、アメリカ/カナダ認証検知方式吸引式検知対象ガスVOC(揮発性有機化合物)各種認証CE1180、EMC試験:EN61326-1:2006/EN50270:2006/CFR 47:2008 ClassA警報種類【ライト】LED点滅・【音圧】95dBA(300mmの地点)・【振動】警報時(任意選択)・【その他】TWA及びSTEL/480種以上のガス※1の読替機能(※1)モデル及び校正ガス濃度により異なりますフルスケール0~20000ppm(ガスによる)サービス分類レンタル
セット内容本体(GX-8300 TYPE A)、充電用ACアダプタ、CD-R(データロガーマネージメントプログラム)、赤外線ポート、USBケーブル、日除けカバー、肩掛けベルト、収納ケース、取扱説明書質量(kg)約1.1(リチウムイオン電池ユニット使用時)、約1.0kg(乾電池ユニット使用時)電源リチウムイオン電池ユニット(標準付属品)又は乾電池ユニット(単3形アルカリ乾電池3本)(特別付属品)表示濃度: LCDデジタル(7セグメント+記号+パーメータ)外寸(mm)約154×81×133(突起部別)保護等級IP67相当連続使用時間(時間)リチウムイオン電池ユニット:20以上、乾電池ユニット:12機能LCDバックライト、データロガ、ピーク表示、ログデータ表示音圧警報ブザー:95dB(A)以上、30cmにて検知原理(酸素)隔膜ガルバニ電池式(可燃性ガス)ニューセラミック式(硫化水素)定電位電離式(一酸化炭素)定電位電離式検知範囲酸素:0-25.0vol%(0.1vol%)、可燃性ガス:0-100%LEL(1%LEL)、硫化水素:0-30.0ppm(0.5ppm) 、一酸化炭素:0-150ppm(1ppm)使用温湿度範囲-20~+50℃、95%RH以下(結露なきこと)防爆構造本質安全防爆構造(ExiaⅡCT4X)警報方式ガス警報時:ランプ点滅、ブザー断続、ガス濃度値点滅/故障警報時:ランプ点滅、ブザー断続、故障内容表示/警報種類:ガス警報(自己保持、2段警報、STEL、TWA、OVER警報)故障警報(センサ異常、システム異常、電池電圧低下、校正不良)/検知方式拡散式検知対象ガス酸素・可燃性ガス・硫化水素・一酸化炭素