測定範囲水分率/0.01~100%、重量/0.02~60g最小表示水分率/0.01%、重量/0.001g再現性2g/±0.15%、5g/±0.05%、10g/±0.02%加熱温度(℃)50~200測定モード標準・急速・緩速・ステップ(3段)乾燥(自動/時間停止)インターフェースUSB・RS232C(D・sub9P)・DATA I10プリンタ出力電源(V)AC100~200/430VA電源コード(m)2.5(3Pプラグ)本体寸法(mm)約202×336×157付属品試料皿(アルミ製)×3枚、ディスポ皿(アルミ製)×50枚、試料皿ハンドラ、水分計用グラスファイバーシート(2-3673-12)