フィルターユニット日本エアーテック8日以内出荷
高性能HEPAフィルタと送風ファンを一体化した小型空気清浄ユニットで、どこにでも簡単に取付けでき手軽にクリーンな環境を作ることができます。0.3μm以上の粒子を99.99%以上除去し、噴出口清浄度はISOクラス5(クラス100)です。本体はステンレス製鏡面仕上げで耐食性に優れています。
質量(kg)14.5電源(V)AC100 50/60Hz構造SUS430外寸(mm)610×610×185風量(m3/min)10フィルターメインフィルタ:低圧損HEPAフィルタ、プレフィルタ:サランネット風速(m/s)0.51清浄度ISOクラス5(クラス100) 集塵効率:0.3μm以上粒子にて99.99%以上