仕様ランプ表示水質計(電気伝導率計)付属品専用センサー(ECS-7772)×1個、ACアダプター×1個、取付金具×1個、取付ネジ×2個、固定ネジ×2個寸法(mm)96×96×86(パネルマウント時取付穴寸法:□92、推奨板厚:1.6~2.3)測定範囲【水質】0<測定値≦3.0μS/cm表示水質(9段階 3色表示/緑・橙・赤)、温度(7段階 2色表示/緑・赤)、エラー(測定範囲オーバー、温度素子異常、電極間オープンまたは測定値下限)温度表示【水温】5~40℃消費電力(VA)2以下入力電源ACアダプター DC5V±5% 1A以下周囲温度(℃)0~50アズワン品番1-3705-25周囲湿度(%)5~80(結露なきこと)