用途液体用適合流体液体(冷却水、純水)出力【電池式】現場表示のみ:出力なし/無線通信出力:Link920無線仕様、【外部電源式】アナログ出力:4~20mA at 0~F.S.(アナログ調整は前面スイッチにて可能)/アラーム出力:オープンドレイン出力(オープンコレクタ相当)許容電流20mA最大印加電圧30V/バルス出力:オープンドレイン出力8オープンコレクタ相当)許容電流20mA最大印加電圧30Vバルス幅(補正バルス)30ms電源【電池式】専用リチウム電池ユニット、【外部電源式】DC12~45V/MAX30mA、【無線出力仕様】無線子機ユニットに内蔵の専用リチウム電池より供給構造非防爆接続部ねじRおねじ精度(%)フルスケールの±2以内保護等級IP53相当主要材質本体・センサー:PPS樹脂(ポリフェニレンサルファイド)、変換機ケース:ポリカーボネート最大使用圧力(MPa)0.98表示器LCD表示器付流体温度(℃)-10~80電池寿命約6年間(常温において)周囲温度(℃)-10~60材質(接続部)PPS使用場所屋内RoHS指令(10物質対応)対応
用途気体用適合流体気体(空気、窒素)出力【電池式】現場表示のみ:出力なし/無線通信出力:Link920無線仕様、【外部電源式】アナログ出力:4~20mA at 0~F.S.(アナログ調整は前面スイッチにて可能)/アラーム出力:オープンドレイン出力(オープンコレクタ相当)許容電流20mA最大印加電圧30V/バルス出力:オープンドレイン出力8オープンコレクタ相当)許容電流20mA最大印加電圧30Vバルス幅(補正バルス)30ms電源【電池式】専用リチウム電池ユニット、【外部電源式】DC12~45V/MAX30mA、【無線出力仕様】無線子機ユニットに内蔵の専用リチウム電池より供給構造非防爆接続部ねじRおねじ精度(%)フルスケールの±3以内保護等級IP53相当主要材質本体・センサー:PPS樹脂(ポリフェニレンサルファイド)、変換機ケース:ポリカーボネート最大使用圧力(MPa)0.98表示器LCD表示器付流体温度(℃)-10~80電池寿命約6年間(常温において)周囲温度(℃)-10~60材質(接続部)PPS使用場所屋内RoHS指令(10物質対応)対応