不燃吸音板ポアルユニックス[建築金物]3日以内出荷
高純度のアルミニウム不織布をアルミニウムエキスパンドメタル圧縮して構成された、アルミニウム素材単独の不燃の吸音材です。バインダーを使用せずに板状に成形されています。本製品と剛壁や音を反射するような硬質なパネル(遮音板)との間に25~100mm程度の空気層を設けることで吸音性能を発揮します。ポアルは水分が内部に侵入しても気孔を通り流下しますので、吸水による性能の低下がありません。不燃材ですので耐熱性が必要な状況や水がかかる場所、屋外などの過酷な状況での長期間の使用に最適です。ポアルはアルミ板比べると3/2の比重で非常に軽く、頑丈な骨組みを要求されないのでコストの低減が可能です。また打ち抜きや曲げ加工が容易です。※THとはThicknessの略称で、エキスパンドメタルを厚くして剛性を向上させたものです。従って、CS-1THはCS-1と同等の吸音特性を有し、剛性を必要とする場所および曲げ加工を必要とする場合に用います。
用途屋内外施設での吸音材、耐水性を要求される場所での吸音材、屋内での反響音防止対策仕様【水和性(排水性)】20℃にて2時間後80%乾燥【水和性(透過性)】水をかけてもパネル内の気功を通り流下するので水はほとんど残らないその他耐火試験10cm2に石油5cc点滴後点火、石油はすぐに燃え尽き、妖怪あるいは変形無し厚さ(mm)1.8質量(kg/m2)3.2試験項目【WeatherMeter試験2000Hr】異常なし【耐水試験500Hr流水】異常なし