付属品シリコンカバー、専用ホース(2m)、PC接続用USBケーブル、専用ソフト(CD-ROM)材質(本体)難燃性ABS樹脂質量(g)212(電池除く)種類差圧計電源単3乾電池×2本(テスト用付属)本体寸法(mm)76×135×35(突起部除く)メモリー(内蔵)16MB(圧力データ約331万個保存可能)測定流体窒素・酸素等の非腐食性気体サンプリング(間隔)12段階(10ms・20ms・50ms・100ms・200ms・500ms・1sec・2sec・5sec・10sec・30sec・60sec)表示単位Pa接続口(圧力)ワンタッチホースジョイント(チューブ外径Φ4mm)※ルアーフィッティングに変更可能圧力レンジ(kPa)-