ノコ刃外径(Φmm)165(使用できる刃物径155~165)ノコ刃内径(Φmm)20最大切込深さ(mm)(5°時)54.5最大切込深さ(mm)(45°時)45最大切込深さ(mm)(90°時)65回転数(min-1[r.p.m])4100電源(V)単相100電流(A)12消費電力(W)1150コード長さ(m)5カーボンブラシ呼び番号408本体寸法(長さL×幅W×高さH)(mm)273×228×242付属品チップソー(72T A-48549)・ボックスレンチ10平行定規・通電ランプ/ソフトスタート付質量(kg)2.7