R1234yf用デジタルディテクターマニホールドセットプロステップ5日以内出荷
業界初。回収・真空・充填・運転圧力測定を実現。1つのバルブで低圧・高圧・高/低圧・閉を切り替えられ-0.100MPa~5.000MPaまで1/1000単位で測定可能なコンパクトなΦ50デジタルゲージを組み合わせたことで5つの作業・測定が可能になりました。
セット内容デジタルマニホールド/チャージングホース低圧(青)150cm/チャージングホース高圧(赤)150cm/チャージングホース(黄)180cm/スマートバルブカプラ低圧/スマートバルブカプラ高圧/サービス缶バルブSV500/コンプレッサーオイル識別シール/プラグアダプター(7/16-20UNF)/サービス缶バルブ接続ジョイントバルブ付(M12/P1.5メス)/衝撃に強いアルミケース測定範囲(MPa)0.000~3.000測定精度【圧力】±1%FS/±1digit破壊圧力(MPa)6耐圧(MPa)4精度(℃)【温度センサー】±2単位0.1℃(100以下)動作温度(℃)-10~60動作湿度(%)35~85NPT1/8圧力範囲(MPa)最小0.001