eリライト電動折りたたみ自転車14インチCAPTAIN STAG4日以内出荷
小さく軽い!持ち運び出来る電動自転車。キャプテンスタッグ電動シリーズの最軽量約15kg。小さなタイヤでも力強くモーターが押し出す。工場内や現場への移動に最適。ハンドルはレバーだけで高さ調節できます。手元スイッチは1~3のアシスト強度の選択と総走行距離や時間を表示できます。シートがポストパッテリーになっています。
仕様フレーム・ハンドル・シートポスト・リム:アルミ二ウム、タイヤ:合成ゴム、後輪駆動方式、シートポストバッテリー、250Wブラシスモーター質量(kg)15径(Φmm)シートポスト:直径53×500ハンドル高さ(mm)850-970充電時間約4時間バッテリー容量(Ah)36V/5.2(187Wh)タイヤサイズ14×1.75寸法(幅W×奥行D×高さH)(cm)組立時:56×127×89-100装備バッテリー給電LEDライト、前後V型ブレーキ、SHIMANO製パワーモジュレーター、前後フルカバー樹脂製フェンダー折畳サイズ(幅W×奥行D×高さH)(cm)72×40×62地上高さ(cm)サドル:73-91