76件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順

回路学習用のソルダレスブレッドボード。最小サイズのはんだ付けが不要のブレッドボードで、簡単に回路を構成して実験ができます。小さな回路を構築するための便利なブレッドボード。粘着性の裏地。300タイポイント端子台。50タイポイントの電源レールが2本
仕様●サイズ:82.6mm×54.0mm アズワン品番67-0390-49
1個
1,498 税込1,648
当日出荷

。Xilinx FPGA用プログラミングツール。JTAG HS3プログラミングケーブルは、XilinxのFPGAとSoC用の高速プログラミング/デバッグソリューションです。すべてのXilinxツールと互換性があり、iMPACT、ChipScope、EDK、Vivadoなどからシームレスに駆動できます。JTAG HS3は、Xilinxの2×7コネクタ、2mmプログラミングヘッダーを使用してターゲットボードに接続します。パソコンのUSBポートからJTAG HS3に電力を供給し、ターゲットボードには接続されていなくても、パソコンと接続するとDigilentのプログラミングケーブルとして認識されます。HS3には、JTAG信号バッファに供給する個別のVrefピンがあります。高速24mAの3ステートバッファにより、1.8V~5Vの信号電圧と最大30Mbpsでターゲットボードを駆動できます。なお、正常に動作させるには、VrefピンをFPGAのJTAGポートと同じ電源(VCCO_0)に接続する必要があります。プログラミング中にアクティブになる場合を除いて、JTAG HS3の信号はハイインピーダンスに保持されるため、JTAGバスを他のデバイスと共有できます。小型軽量であるため、システムボードコネクタでしっかりと固定できます。【ご注意】。※JTAG HS3は固有のプログラミングヘッダーであり、1×6 MTE Digilent JTAGコネクタとは互換性がありません。
仕様●Xilinx FPGAやSoC向けの小型で完全なオールインワンJTAGプログラミング/デバッグソリューション●標準のXilinx JTAGヘッダーに直接接続して使用●個別のVrefがJTAG信号電圧を駆動し、Vrefは1.8V~5Vの任意の電圧に設定可能●最大30MbpsでJTAGバスを駆動できる高速USB2.0ポート(周波数調整が可能)●Xilinx ISE14.1以降、Vivado2013.3以降に対応●microUSB-Bコネクタを使用●ピン14のオープンドレインバッファは、デバッグソフトウェアでZynqプロセッサコアをリセット可能 アズワン品番67-0390-96
1個
9,898 税込10,888
当日出荷

Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foam
アズワン品番67-0390-84
1個
21,980 税込24,178
12日以内出荷

K型熱電対で測定した温度をデジタルで出力するモジュール。K型熱電対ワイヤ用に設計された冷接点熱電対-デジタル変換モジュールです。Maxim製のMAX31855を使用し、0.25℃の分解能で14ビットで測定した温度を出力します。
仕様●付属するK型熱電対ワイヤで-73℃~+482℃の広い温度範囲を測定可能●-200℃~+700℃では±2℃の精度●分解能0.25℃の14ビット●冷接点温度補償●小型サイズ:2.5cm×2.0cm●SPIインターフェース付き6ピンPmodコネクタ●Digilent Pmodインターフェース仕様タイプ2に準拠●リソースセンターでライブラリとサンプルコードを用意●【セット内容】●Pmod TC1●30cmの絶縁K型熱電対線(定格482℃) アズワン品番67-0390-67
1個
4,898 税込5,388
翌々日出荷

。8チャンネルのアナログ電圧を測定できるRaspberry Pi用HAT。Raspberry Piをベースにしたデータ収集システム用の8チャンネルのアナログ電圧測定用拡張ボードです。12ビットの分解能と±10V、±5V、±2V、±1Vの入力範囲を持つ8つのシングルエンドアナログ入力と4つの差動アナログ入力を備え、最大サンプルレートは100kspsです。最大8個のMCC128 HATを1台のRaspberry Piにスタックすることができ、最大64チャネルのデータと320kspsの最大スループットが得られます。すべてのDAQHATには、C/C++とPythonのサンプルとオープンソースライブラリが付属しています。また、包括的なAPIとハードウェアのドキュメントも提供されています。【ご注意】。※本製品には、Raspberry Piは含まれていません。
仕様●シングルエンド16ビット電圧入力 ×8●差動16ビット電圧入力 ×4●最大サンプルレート100ksps(スタックした場合は320ksps)●複数の入力範囲:±10V、±5V、±2V、±1V●オンボードバッファにより高速にデータの取得が可能●外部スキャンクロックI/O●外部デジタルトリガー入力●ネジ留め式端子接続●【セット内容】●MCC128本体 ×1●2×20ヘッダーコネクタ(Raspberry Piの40ピンコネクタに接続)×1●ジャンパー ×3●スタンドオフ ×4●ネジ ×4●ナット ×4●MCC DAQHAT入門解説書 アズワン品番67-0397-84
1個
44,980 税込49,478
翌々日出荷

仕様●モジュール/ボードタイプ:トレーニングボード●コアプロセッサ:-●コプロセッサ:-●速度:-●フラッシュサイズ:-●RAMサイズ:-●コネクタタイプ:-●サイズ/寸法:-●動作温度:-●モジュール/ボードタイプ:トレーニングボード アズワン品番68-2033-73
1個
74,980 税込82,478
翌々日出荷

Zynq-7010を搭載した開発プラットフォーム。XilinxのZynq-7010 All Programmable System-on-Chip(AP SoC)を搭載した開発プラットフォームです。Zynq-7000は、650MHzで動作するデュアルコアARM Cortex-A9プロセッサとFPGAを搭載したデバイスで、マイコンを使ったプログラミングとFPGAによるハードウェア回路設計を行うことができます。MIPI CSI-2互換のPcamコネクタ、HDMI入力、HDMI出力などを搭載しているので、高性能な組み込み画像処理アプリケーションに使用することができます。さらに、Pmodコネクタによりモーターコントローラやセンサ、ディスプレイなどを接続して利用することができます。なお、WebPACKバージョンを含む開発ツールVivado Design Suite Editionを無料でダウンロードできます。
仕様●【搭載FPGA】●Zynq-7010(XC7Z010-1CLG400C)●667MHzで動作するデュアルコアCortex-A9プロセッサ●DMAチャネル×8と高性能AXI3スレーブポート×4を備えたDDR3Lメモリコントローラ●高速インターフェース:1Gイーサネット、USB2.0、SDIO●低速インターフェース:SPI、UART、CAN、I2C●JTAG、Quad-SPIフラッシュ、microSDカードからプログラミングが可能(MicroUSBケーブルは含まれていません)●Artix-7 FPGAと同等のプログラマブルロジック●【ボード仕様】●1GB DDR3L、32ビットバス @1066Mbps●EUI-48/64(TM)互換識別子を備えた16MBクアッドSPIフラッシュ●microSDスロット●USBまたは5Vの外部電源から給電●ギガビットイーサネットPHY●USB-JTAGプログラミング回路、USB-UARTブリッジ、USB2.0 OTG PHY(ホストのみをサポート)●オーディオとビデオ:HDMIシンクポート(入力)、HDMIソースポート(出力)●ステレオヘッドフォン、ステレオライン入力、マイクジャックを備えたオーディオコーデック●ユーザーインターフェース:押しボタン×6、スライドスイッチ×4、LED×5、RGB LED×2●インターフェース:Pmodポート×5 アズワン品番67-0390-77
1個
69,980 税込76,978
翌々日出荷

アナログ・デバイセズの±0.25℃精度の16ビットI2C温度センサーADT7420を搭載した温度センサーモジュールです。I2Cインターフェースを介して、0.0078℃の分解能の16ビットデータを出力できます。
仕様●精度:0.25℃●連続変換時間:240ms●過熱および過熱制御ピンはプログラム可能●校正不要●小型基板サイズ:2.5cm×2.0cm●I2Cインターフェース付き2×4ピンコネクタ●Digilent Pmodインターフェース仕様に従う●リソースセンターでライブラリとサンプルコードを用意 アズワン品番67-0390-58
1個
2,998 税込3,298
翌々日出荷

。※ACアダプターは同梱されておりません。Description。The ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.。Features。XilinxZynq-7000 AP SoC XC7Z020-CLG484。Dual-core ARMCortex-A9 processor。512 MB DDR3。256 MB Quad-SPI Flash。On-board USB-JTAG Programming。10/100/1000 Ethernet。USB OTG 2.0 and USB-UART。Analog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio Codec。Analog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)。PS & PL I/O expansion(FMC, Pmod, XADC)。What's Included。ZedBoard APSoC development board。Custom Digilent cardboard box with protective foam。4 GB SD Card。USB A to micro-B cable。USB Adapter:Male Micro-B to Female Standard-A
アズワン品番67-0355-34
1個
129,800 税込142,780
欠品中

320×240ピクセルのタッチ式ディスプレイモジュール。PIC32MZマイクロコントローラによりグラフィックス処理を実行できる2.8インチのタッチスクリーンディスプレイです。ディスプレイは、QVGA解像度(320×240)と2本指によるマルチタッチを備えた静電容量式タッチスクリーンです。非常に少ないコードで、洗練されたスタイリッシュなユーザーインターフェースを迅速に設計できます。タイミングに依存するタスクはファームウェアによって処理されるため、既存のプロジェクトに簡単に接続できます。ライブラリの機能には、基本的な形状とテキストの描画、microSDに保存された画像のバイナリ透明度の描画、ボタンの描画とボタンが押されたかどうかの簡単な確認、ユーザーの2本の指の状態と位置の確認などがあります。ライブラリはArduino IDEおよびXilinx SDKでサポートされており、AVRベースのArdiuno、chipKIT、Artyホストボードでテスト済みです。
アズワン品番67-0390-72
1個
15,980 税込17,578
6日以内出荷

生産終了製品。本製品は在庫がなくなり次第、販売を終了します。Microchip社のPIC32マイクロコントローラを搭載したArduino Unoと同じサイズのArduino互換ボードです。Arduinoシールドとも互換性があります。Arduino IDEに接続するUSBポートを備えており、USBまたは外部電源を介して電力を供給します。
使用チップPIC32MX340F512H(80MHz、32ビット、512Kフラッシュ、32K SRAM) 入力電圧(V)7~15(推奨) ピン数(ピン)使用可能なI/Oピン:43 直流電流(mA)±18(ピンあたりの) アズワン品番67-0390-62 入力電圧範囲(V)アナログ:0~3.3 動作電流(mA)75 動作電圧(V)3.3 最大入力電圧(V)20
1個
6,598 税込7,258
6日以内出荷

Description。The Digilent Pmod I2S2 features a Cirrus CS5343 Multi-Bit Audio A/DConverter and a Cirrus CS4344 Stereo D/AConverter, each connected to 3.5mm Audio Jacks. These circuits allow a system board to transmit and receive stereo audio signals via the I2S protocol. The Pmod I2S2 supports 24-bit resolution per channel at input sample rates up to 108KHz.。Features。Stereo 24-bit A/Dand D/Aconverters for I2S audio input and output。Standard 1/8"(3.5mm)stereo audio jacks。Optional automatic serial clock generation for audio input。12-pin Pmod Port with two I2S interfaces。Follows the DigilentPmod Interface Specification 1.2。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Pmod I2S2。Custom anti-static Pmod packaging
アズワン品番67-0390-86
1個
6,898 税込7,588
翌々日出荷

Description。The Basys MX3 is no longer in production. Once the current stock is depleted, it will be discontinued.The Basys MX3 is a true MCU trainer board designed from the ground up around teaching embedded systems. Featuring the PIC32MX370 from Microchip plus an exhaustive set of peripherals, students gain exposure to a wide range of embedded systems related concepts while using a professional grade tool set. Adoption is made easy by the accompanying free and open-source coursework, including 7 in-depth teaching units and 15 complete labs. The Basys MX3 is a versatile MCU trainer board ideal for teaching introductory embedded systems courses, or for any engineer looking to become familiar with PIC32 and Microchip toolsets.Also see our associated Basys MX3 Lab Bundle!。Features。Microchip PIC32MX370F512L Microcontroller。〇MIPS32 M4K core runs up to 96 MHz using onboard 8 MHz oscillator。〇512 KB of Program Flash Memory。〇12KB of Boot Flash Memory。〇128 KB of SRAM。〇Four Direct Memory Access(DMA)Modules。〇Two SPI, Two IC, and Five UART serial interfaces。〇Parallel Master Port(PMP)for graphics interfaces。〇Five 16-bit Timers/Counters。〇Five Input Capture Modules。〇Five Output Compare Modules。〇85 I/O pins。54 pins support Peripheral Pin Select(PPS)for function remapping。System Features。〇4 MB SPI Flash。〇Onboard USB UART(USB Micro cable required, NOT INCLUDED)。Supports baud rates up to 1.25 MBaud。〇Powered from USB or 5V external power source。System Connectivity。〇USB-UART Bridge。Interaction and Sensory Devices。〇8 Slide Switches, 5 Buttons, 1 Reset Button,8 LEDs,1 RGB LED。〇Onboard 3-axis, 12-bit accelerometer。Programmable Motion Detection。I2C Interface with Programmable Interrupt。〇Onboard FIR-compatible IrDA Module。Built-in Remote Control Transmission Function。Supports speeds up to 4 Mbps。Onboard Audio Input and Output。MEMS Microphone with Adjustable Gain。Thumbwheel potentiometer for adjusting mic volume。PWM driven mono audio output with onboard speaker。Thumbwheel potentiometer for adjusting speaker volume。3.5 mm jack for line out connection to external amplifier/speaker system。〇Onboard Displays。2x16 LCD Character Display with LED backlight。4-Digit Seven Segment Display with red LEDs。Motor Control。〇Onboard Dual H-Bridge Motor Driver。Supports up to two 1.5 A Brushed DC Motors or one stepper motor。Supports motor voltages up to 11 V。Terminal block provides easy connection to motors。〇2 Servo Connectors。Analog Input Control(AIC)。〇Thumbwheel potentiometer for varying analog input between 0 to 3.3 V。〇Two wire loops for ground and AIC。Expansion Connectors。〇Two 2×6 Pmod host ports。〇Terminal block for two DC motors or one stepper motor。〇Two R/C servo connectors。〇One I2C connector。Debugging。〇On-board 30-pin Analog Discovery 2 connector。〇On-board USB programmer/debugger。Program/debug the PIC32MX370 directly from MPLAB / MPLABX。Support。〇7 free and open-source teaching units complete with 15 labs(link available in the Support Materials tab)。〇Enough content to support one to two semesters of undergraduate embedded systems coursework
アズワン品番67-0390-71
1個
20,980 税込23,078
6日以内出荷




仕様●タイプ:組込み(完成機能)●カテゴリ:ディスプレイ●機能:7セグLED●使用IC/部品:-●プラットフォーム:Pmod●タイプ:組込み(完成機能) アズワン品番68-2042-73
1個
1,298 税込1,428
翌々日出荷



仕様●タイプ:組込み(完成機能)●カテゴリ:超音波●機能:ソナー●使用IC/部品:LV-MaxSonar-EZ1●プラットフォーム:Pmod●タイプ:組込み(完成機能) アズワン品番68-2042-70
1個
5,798 税込6,378
翌々日出荷


仕様●タイプ:組込み(完成機能)●カテゴリ:AD、DA変換●機能:DA変換●使用IC/部品:DAC121S101●プラットフォーム:Pmod●タイプ:組込み(完成機能) アズワン品番68-2042-72
1個
3,698 税込4,068
翌々日出荷



仕様●タイプ:組込み(完成機能)●カテゴリ:AD、DA変換●機能:AD変換●使用IC/部品:AD7476A●プラットフォーム:Pmod●タイプ:組込み(完成機能) アズワン品番68-2042-71
1個
5,798 税込6,378
翌々日出荷


1個
169,800 税込186,780
翌々日出荷

1個
86,980 税込95,678
翌々日出荷

1個
119,800 税込131,780
翌々日出荷

1個
309,800 税込340,780
翌々日出荷

1個
239,800 税込263,780
翌々日出荷

1個
239,800 税込263,780
翌々日出荷

1個
43,980 税込48,378
翌々日出荷

1個
33,980 税込37,378
翌々日出荷

1個
199,800 税込219,780
翌々日出荷

1個
159,800 税込175,780
翌々日出荷