ワイヤレスシューティンググリップ/三脚 GP-VPT3ソニー5日以内出荷から6日以内出荷
取り外し可能なリモートコマンダー付き、1台3役の多用途に使えるシューティンググリップ。【多機能シューティンググリップ】リモートコマンダーを備えた1台3役のシューティンググリップです。自分撮りと正面向きの撮影を簡単に切り換えられるシューティンググリップ、カメラをセットアップするためのミニ三脚、そして離れた場所からカメラを操作できるリモートコマンダーとして使用可能。手軽に持ち運ぶことができ、さまざまな用途やシーンで活躍します。【取り外し可能なコマンダーで快適なリモートカメラ操作】着脱可能なリモートコントローラーによって、離れた場所からシャッターが切れるため、手ブレを抑えた撮影が可能。また、主要なカメラ操作のボタンが指元に配置されているため、グリップの状態でも快適に使用できます。グリップの状態での手持ち撮影はもちろん、すばやく三脚の状態に切り換えて、安定した写真や動画、グループショット、風景写真、ソロ撮影などを行えます。【耐荷重1.5kg】レンズを装着した状態の総重量が約1.5kgまでのカメラを装着可能。グリップとして手持ち撮影したり、三脚として使用する際も安定した撮影が可能です。【自由な角度と方向で手持ち撮影】ホールド性に優れたグリップ形状により、カメラを装着した状態でも安定したハンドリングを実現。手持ちでカメラを操作しながら、自由に角度を調整できます。また、便利なボタンでヘッドのロックを解除できるので、カメラを外向きから自撮り撮影まで、スムーズな動きで切り換えられます。【カメラに触れることなく、片手で操作可能】前面パネルには、シャッターボタン、MOVIEボタン、AF-ONボタン、C1ボタン、ズーム/フォーカスボタンが搭載されており、動画撮影や静止画撮影を片手で直感的に行うことが可能。また、カメラのAF-ONボタンまたはC1ボタンによく使う機能を事前に割り当てておけば、リモートコマンダーの対応するボタンを押すだけで同じ機能を呼び出すことができ、撮影状況に合わせて操作をカスタマイズできます。さらに、グリップからの操作とカメラの状態をランプの点灯または点滅で表示。撮影中に手元で簡単に確認できます。【着脱可能なワイヤレスリモートコマンダー】操作部分は着脱可能なワイヤレスリモートコマンダーとして使用できるので、撮影の柔軟性がさらに高まります。カメラを装着し、グリップを三脚モードに開いた状態で、マグネットで固定されたワイヤレスリモートコマンダーを取り外すだけで、約10mの範囲内で写真や動画の撮影、主要な設定の操作が可能です。【あらゆる撮影環境に対応する信頼性】防塵・防滴性能を備え、あらゆる撮影環境に対応。カメラにケーブルや受信機を接続する必要がないため、カメラ本体の端子カバーを開ける必要がなく、防塵・防滴性能が向上しています。
付属品ポーチ、リチウムコイン電池(CR2032×1)外形寸法(幅W×高さH×奥行D)(mm)【グリップ時】49.5×173.0×39.8【三脚時】146.3×133.5×164.6最大負荷能力(kg)1.5