絞り込み
ブランド
  • DIGILENT
  • SPARKFUN(51)
  • ナリカ(18)
  • Seeed Studio(12)
  • WURTH ELEKTRONIK(9)
  • M5Stack(6)
  • 内藤電誠町田製作所(3)
  • ケニス(2)
  • OSRAM(2)
  • 共立電子産業(2)
  • コンピューテックス(2)
  • ハイテックマルチプレックスジャパン(2)
  • サンハヤト(1)
  • コア(1)
  • ワンダーキット(1)
  • 共立プロダクツ(1)
  • 鈴木楽器製作所(1)
  • Raspberry Pi(ラズベリーパイ)(1)
  • ラド(1)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500-10,000円(1)
  • 10,000-50,000円(2)
  • 50,000-100,000円(3)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

学童・教育用品 :「2v用 LED」の検索結果

6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Basys MX3 PIC32MX Trainer Board DIGILENTBasys MX3 PIC32MX Trainer BoardDIGILENT
20,980税込23,078
1個
6日以内出荷
DescriptionThe Basys MX3 is no longer in production. Once the current stock is depleted, it will be discontinued.The Basys MX3 is a true MCU trainer board designed from the ground up around teaching embedded systems. Featuring the PIC32MX370 from Microchip plus an exhaustive set of peripherals, students gain exposure to a wide range of embedded systems related concepts while using a professional grade tool set. Adoption is made easy by the accompanying free and open-source coursework, including 7 in-depth teaching units and 15 complete labs. The Basys MX3 is a versatile MCU trainer board ideal for teaching introductory embedded systems courses, or for any engineer looking to become familiar with PIC32 and Microchip toolsets.Also see our associated Basys MX3 Lab Bundle!FeaturesMicrochip PIC32MX370F512L Microcontroller〇MIPS32 M4K core runs up to 96 MHz using onboard 8 MHz oscillator〇512 KB of Program Flash Memory〇12KB of Boot Flash Memory〇128 KB of SRAM〇Four Direct Memory Access(DMA)Modules〇Two SPI, Two IC, and Five UART serial interfaces〇Parallel Master Port(PMP)for graphics interfaces〇Five 16-bit Timers/Counters〇Five Input Capture Modules〇Five Output Compare Modules〇85 I/O pins54 pins support Peripheral Pin Select(PPS)for function remappingSystem Features〇4 MB SPI Flash〇Onboard USB UART(USB Micro cable required, NOT INCLUDED)Supports baud rates up to 1.25 MBaud〇Powered from USB or 5V external power sourceSystem Connectivity〇USB-UART BridgeInteraction and Sensory Devices〇8 Slide Switches, 5 Buttons, 1 Reset Button,8 LEDs,1 RGB LED〇Onboard 3-axis, 12-bit accelerometerProgrammable Motion DetectionI2C Interface with Programmable Interrupt〇Onboard FIR-compatible IrDA ModuleBuilt-in Remote Control Transmission FunctionSupports speeds up to 4 MbpsOnboard Audio Input and OutputMEMS Microphone with Adjustable GainThumbwheel potentiometer for adjusting mic volumePWM driven mono audio output with onboard speakerThumbwheel potentiometer for adjusting speaker volume3.5 mm jack for line out connection to external amplifier/speaker system〇Onboard Displays2x16 LCD Character Display with LED backlight4-Digit Seven Segment Display with red LEDsMotor Control〇Onboard Dual H-Bridge Motor DriverSupports up to two 1.5 A Brushed DC Motors or one stepper motorSupports motor voltages up to 11 VTerminal block provides easy connection to motors〇2 Servo ConnectorsAnalog Input Control(AIC)〇Thumbwheel potentiometer for varying analog input between 0 to 3.3 V〇Two wire loops for ground and AICExpansion Connectors〇Two 2×6 Pmod host ports〇Terminal block for two DC motors or one stepper motor〇Two R/C servo connectors〇One I2C connectorDebugging〇On-board 30-pin Analog Discovery 2 connector〇On-board USB programmer/debuggerProgram/debug the PIC32MX370 directly from MPLAB / MPLABXSupport〇7 free and open-source teaching units complete with 15 labs(link available in the Support Materials tab)〇Enough content to support one to two semesters of undergraduate embedded systems coursework
アズワン品番67-0390-71
USB104 A7 Artix-7 FPGA開発ボード DIGILENTUSB104 A7 Artix-7 FPGA開発ボードDIGILENT
83,980税込92,378
1個
5日以内出荷
※ACアダプターは同梱されておりません。産業用SWaPアプリケーション向けFPGA開発ボードXilinxのArtix-7 FPGAを搭載した産業用途向けの開発ボードで、頑丈なパッケージと強力な電源を採用しています。Zmod拡張モジュールを追加することで、高速データ収集が可能なSYZYGYポートを備えています。これにより、カスタマイズされたFPGAベースのデータ収集および信号処理アプリケーションを組込みシステム上で迅速に開発し、実行することができます。本製品は、小型で堅牢なPC/104ボードの外形と実装寸法に準拠しています。SYZYGY互換のZmod拡張は、3つの12ピンPmodポートで補完されます。USBハブおよびコントローラを搭載し、USB104 A7とJTAG、UART、パラレルデータインターフェース(DPTI)を1つの接続でつなぐことができます。DPTIデータ転送インターフェースは、ホストからFPGAへのデータ転送を提供し、DigilentのAdept 2アプリケーションにより簡単に管理できます。この使い勝手の良さと高速データ転送は、特に配備型システムで有効です。
仕様●Artix-7 FPGAの基本仕様●ロジックセル:101,440●DSPスライス:240●メモリ:4,860Kビット●GTP 6.6Gb/s トランシーバ:8●I/Oピン:300●メモリ:512MB DDR3/DDR3L、16ビットバス@800Mbps(1.5V)または667Mbps(1.35V)●FPGA回路データ保存用16MBクアッドSPIフラッシュ●電源●5V/6A外部DCアダプターまたはUSBヘッダーから給電●USBと外部電源は自動切り替えで、外部電源が優先されます。●ロードスイッチNCP380はUSB電流を2Aに制限し、突入電流を低減します。●USB:USB-JTAGプログラミング回路、USB-UARTブリッジ●DPTI/DSPIデータ転送インターフェース●USBハブを搭載しているので、複数のUSBケーブル接続が不要です。●プッシュボタン●LED:プッシュボタン ×2●LED ×4●拡張用コネクタ:SYZYGYポート(Zmod)×1、Pmodポート ×3●サイズ:95.89×90.17mm(PC/104フォームファクタに準拠)●【セット内容】●USB104 A7-100T本体●USB 2.0 A to Bシールドケーブル(1.5m)●スタンドオフ(0.6インチ)×4アズワン品番67-0405-05
Pmod SSRソリッドステートリレーモジュール DIGILENTPmod SSRソリッドステートリレーモジュールDIGILENT
6,798税込7,478
1個
5日以内出荷
IXYS製のCPC1908Jを搭載したソリッドステートリレーです。GPIOピンによって制御されるスイッチを使用し、最大48Vをブロックし、最大6A(rms)の連続電流を切り替える定格です。
仕様●遮断電圧:0~48V●最大6Armsの連続電流を切り替え可能●入出力絶縁電圧:2500V●オン/オフが速く、オン抵抗が低い●オン/オフ状態を示すオンボードLED●配線接続が容易なオンボード端子台●小型サイズ:4.3cm×2.0cm●GPIOインターフェース付き6ピンPmodコネクタ●Digilent Pmodインターフェース仕様タイプ1に準拠●リソースセンターでライブラリとサンプルコードを用意アズワン品番67-0390-73
Cmod S7 Spartan-7 FPGA Module DIGILENTCmod S7 Spartan-7 FPGA ModuleDIGILENT
24,980税込27,478
1個
12日以内出荷
DescriptionThe Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.FeaturesXilinx Spartan-7 FPGA(XC7S25-1CSGA225C)〇3,650 slices containing four 6-input LUTs and 8 flip-flops〇1,620 Kbits of fast block RAM〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager〇80 DSP slices〇Internal clock speeds exceeding 450 MHz〇On-chip analog-to-digital converter(XADC)〇Programmable over JTAG and Quad-SPI FlashMemory〇4 MBQuad-SPI FlashPower〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)USB〇USB-JTAG programming circuitry〇USB-UART bridgePush-buttons and LEDs〇2 Buttons〇4 LEDs〇1 RGB LEDExpansion Connectors〇1 Pmod connector8 total FPGA I/O〇48-pin DIP form-factor headers36 populated pins■32 total FPGA I/O■2 Single-ended 0-3.3V analog inputs to XADCProduct Compliance:〇HTC:8473301180〇ECCN:EAR99What's IncludedCmod S7 ModuleCustom Digilent cardboard box with protective foam
アズワン品番67-0390-84
Zybo Z7-10 Zynq-7000開発ボード DIGILENTZybo Z7-10 Zynq-7000開発ボードDIGILENT
76,980税込84,678
1個
5日以内出荷
Zynq-7010を搭載した開発プラットフォームXilinxのZynq-7010 All Programmable System-on-Chip(AP SoC)を搭載した開発プラットフォームです。Zynq-7000は、650MHzで動作するデュアルコアARM Cortex-A9プロセッサとFPGAを搭載したデバイスで、マイコンを使ったプログラミングとFPGAによるハードウェア回路設計を行うことができます。MIPI CSI-2互換のPcamコネクタ、HDMI入力、HDMI出力などを搭載しているので、高性能な組み込み画像処理アプリケーションに使用することができます。さらに、Pmodコネクタによりモーターコントローラやセンサ、ディスプレイなどを接続して利用することができます。なお、WebPACKバージョンを含む開発ツールVivado Design Suite Editionを無料でダウンロードできます。
仕様●【搭載FPGA】●Zynq-7010(XC7Z010-1CLG400C)●667MHzで動作するデュアルコアCortex-A9プロセッサ●DMAチャネル×8と高性能AXI3スレーブポート×4を備えたDDR3Lメモリコントローラ●高速インターフェース:1Gイーサネット、USB2.0、SDIO●低速インターフェース:SPI、UART、CAN、I2C●JTAG、Quad-SPIフラッシュ、microSDカードからプログラミングが可能(MicroUSBケーブルは含まれていません)●Artix-7 FPGAと同等のプログラマブルロジック●【ボード仕様】●1GB DDR3L、32ビットバス @1066Mbps●EUI-48/64(TM)互換識別子を備えた16MBクアッドSPIフラッシュ●microSDスロット●USBまたは5Vの外部電源から給電●ギガビットイーサネットPHY●USB-JTAGプログラミング回路、USB-UARTブリッジ、USB2.0 OTG PHY(ホストのみをサポート)●オーディオとビデオ:HDMIシンクポート(入力)、HDMIソースポート(出力)●ステレオヘッドフォン、ステレオライン入力、マイクジャックを備えたオーディオコーデック●ユーザーインターフェース:押しボタン×6、スライドスイッチ×4、LED×5、RGB LED×2●インターフェース:Pmodポート×5アズワン品番67-0390-77
Arty S7-50 Spartan-7開発ボード DIGILENTArty S7-50 Spartan-7開発ボードDIGILENT
53,980税込59,378
1個
5日以内出荷
Arty S7-50を搭載した汎用FPGA開発ボードXilinxのSpartan-7 FPGAを搭載したすぐに使える開発プラットフォームです。MicroBlazeソフトウェアプロセッサコアを使用するために特別に設計されています。MicroBlazeを使用すると、さまざまな周辺機器、メモリ、インターフェースを備えた組み込みアプリケーションを作成できます。なお、WebPACKバージョンを含む開発ツールVivado Design Suite Editionを無料でダウンロードできます。また、Vitis Core開発キットやザイリンクスソフトウェア開発キットを活用して、FPGAの経験がなくてもMicroBlazeプロセッサの開発を始めることができます。Arduinoヘッダーと複数のPmodポートを備えています。
仕様●搭載FPGA:Arty S7-50(XC7S50-CSGA324)、内部クロック速度:450MHz、A/Dコンバータ内蔵●650MHz @ 16ビットバス付き256MB DDR3L●拡張コネクタ:Pmodコネクタ×4、Arduino/chipKITシールドコネクタ●ユーザーインターフェース:スイッチ×4、ボタン×4、ボードリセットボタン、FPGAリセットボタン、緑色LED×4、RGB LED×2●インターフェース:USB-UARTブリッジ●電源:USBまたは7V~15Vから供給●USB-JTAGプログラミング回路(microUSBケーブルは含まれていません)●外部クロック:100MHz●128MビットクワッドSPIフラッシュ●JTAGインターフェースでQuad-SPI Flashをプログラム可能アズワン品番67-0390-97

オフィスサプライ』には他にこんなカテゴリがあります

学童・教育用品
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら