カテゴリ
- すべてのカテゴリ
- オフィスサプライ
- 学童・教育用品
- 理科/技術/科学工作(15)
- 音楽(4)
- 学童・教育用品
- オフィスサプライ
絞り込み

パワーマルチプレクサキャリアボード USB micro-Bコネクタ付
Pololu¥3,198税込¥3,5181個10日以内出荷仕様●タイプ:組込み(完成機能)●カテゴリ:電源●機能:-●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2098-93
Panel Mount USB Micro-B Extension Cable - 6"
SPARKFUN¥1,398税込¥1,5381個33日以内出荷Description。This panel mount USB micro-B extension cable enables you to more easily enclose a project that contains a USB micro-B port. The cable is 6" in length and includes two 14mm M3 screws compatible with the cable's 3mm panel mount holes, spaced 16.5mm apart.アズワン品番67-0420-58
USB to Micro-B Adapter
SPARKFUN¥509税込¥5601個33日以内出荷Description。It's tiny, it's handy, and it can give your normal USB-equipped device a micro-B connector! With the USB to Micro-B Adapter you can make a flash drive connect to your tablet, connect a keyboard to your phone in order to text with ease, attach a Bluetooth(R)dongle to your RPi Zero, and more! Since this adapter is super small, it is very easy to transport anywhere you might need it --- making it extremely convenient to have in a pinch.。Installation of the USB to Micro-B Adapter is easy; simply slide it into a USB A connector, and you will instantly make that device micro-B capable!アズワン品番67-0421-07
Panel Mount USB-B to Micro-B Cable - 6"
SPARKFUN¥1,198税込¥1,3181個33日以内出荷Description。This panel mount USB-B(female)to micro-B(male)cable enables you to more easily enclose a project that contains a USB micro-B port. The cable is 6" in length and includes two 14mm M3 screws compatible with the cable's 3mm panel mount holes, spaced 28.5mm apart.アズワン品番67-0420-57
Reversible USB A to Reversible Micro-B Cable - CABシリーズ
SPARKFUN¥1,598税込¥1,7581個33日以内出荷Description。These are your standard issue USB 2.0 type to micro USB 5-pin... but wait, what's this? These cables have minor, yet genius modifications that allow both ends to be plugged into their ports regardless of their orientation. No longer will you fight the USB "super position" where both orientations of your plug seem incorrect. simple solution to problem that nearly everyone has faced. This is one of the features we love so much about USB-C, but now it works with all your Micro-B devices as well!。If you're still trying to wrap your head around the world of USB cables, why not check out our USB Buying Guide?。Features。Reversible USB-A connector。Reversible Micro-B connectorアズワン品番67-0420-55
Raspberry Pi Micro USB to USB-C Adapter - Black
SPARKFUN¥729税込¥8021個33日以内出荷Description。The Raspberry Pi Micro USB to USB-C Adapter is a small adapter that allows a male Micro-B USB power adapter the ability to power devices with a female USB Type C port, specifically the Raspberry Pi 4. This adapter is perfect for those looking to power their Raspberry Pi 4 with their power supply from the Raspberry Pi 3 line.。Features。USB Micro B Female port。USB Type C Male Port。15mm overhang when connected to your Raspberry Piアズワン品番67-0426-18
ZedBoard Zynq-7000 Development Board
DIGILENT¥159,800税込¥175,7801個5日以内出荷。※ACアダプターは同梱されておりません。Description。The ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.。Features。XilinxZynq-7000 AP SoC XC7Z020-CLG484。Dual-core ARMCortex-A9 processor。512 MB DDR3。256 MB Quad-SPI Flash。On-board USB-JTAG Programming。10/100/1000 Ethernet。USB OTG 2.0 and USB-UART。Analog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio Codec。Analog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)。PS & PL I/O expansion(FMC, Pmod, XADC)。What's Included。ZedBoard APSoC development board。Custom Digilent cardboard box with protective foam。4 GB SD Card。USB A to micro-B cable。USB Adapter:Male Micro-B to Female Standard-Aアズワン品番67-0355-34![ベーシックキーボード ブラック CT-S200BK [61鍵盤] カシオ計算機](//jp.images-monotaro.com/Monotaro3/pi/full/mono82712754-220623-02.jpg)
ベーシックキーボード ブラック CT-S200BK [61鍵盤]
カシオ計算機¥18,980税込¥20,8781個7日以内出荷スリム&スタイリッシュなポータブルデザイン音楽を好きな場所で楽しめるよう、930×256×73mmのコンパクトサイズに仕上げたほか、アルカリ乾電池で約16時間の連続駆動※が可能です。また、3.3kgと軽量で、キーボード上部にはグリップを備えているので、片手で楽に持ち運びができます。 ※ご使用の電池の種類や演奏方法によっては連続動作時間が短くなることがあります。 初心者でも操作しやすいインターフェイス 液晶表示とダイヤルを組み合わせることで、ボタン数を少なくしたシンプルかつ簡単に操作できるインターフェースを採用。操作に迷ったときに元の画面に戻せるホームボタンも備えており、多機能な電子キーボードでありながらも使いやすさにこだわりました。 コンパクトな本体サイズを感じさせないサウンド マグネットを強化した13cm×6cmの楕円スピーカーを採用することで、コンパクトな本体サイズを感じさせないサウンドを楽しめます。また、ボリュームに連動してイコライザーが最適化される機能を備えているので、小さな音量であっても低音から高音までバランスの良い音で演奏できます。 演奏の楽しみ方を広げるダンスミュージックモード with ボイス ドラムやベース、シンセサイザーのフレーズを組み合わせて、簡単にダンスミュージックを楽しめるモードを備えています。さらに、ダンスミュージックに適した12種類のダンスミュージックボイスも搭載。リズムに合わせて押すだけで通常の演奏にアクセントを加えて、ダンスミュージックを楽しめます。 お気に入りボタン お気に入りの設定を登録できるので、音楽教室で習った音色、リズムなどを家で簡単に呼び出して練習することも可能です。 ピアノ形状鍵盤 弾きやすさとリアルな演奏感にこだわった、ピアノ形状の鍵盤を採用しています。 ※箱型の形状をした鍵盤です。(白鍵のサイズ:長さ約136mm x 幅約22mm) 拡張性のためのUSBホスト端子 CT-S200はUSB micro Bジャックが付属しているので、スマートデバイスやコンピュータと一緒に、音楽の制作を簡単に楽しむことができます。(市販のケーブルが必要です。仕様最大同時発音数:48、音色数:400、リズム/パターン数:77付属品ACアダプター(AD-E95100LJ)、譜面立て質量(kg)3.3(電池含まず)色ブラック出力(W)アンプ:2+2消費電力(W)5.5電源2電源方式 家庭用AC100V電源または、単3形アルカリ乾電池/単3形充電式ニッケル水素電池×6本(連続動作時間:アルカリ乾電池使用時約16時間、充電式ニッケル水素電池使用時約13時間)寸法(幅W×奥行D×高さH)(mm)930×256×73機能自動伴奏機能、内蔵曲:60曲、曲:パートオン/オフ(パートセレクト右手/左手/両手)スピーカー(13cm×6cm)×2鍵盤数ピアノ形状鍵盤:61![ベーシックキーボード ホワイト CT-S200WE [61鍵盤] カシオ計算機](//jp.images-monotaro.com/Monotaro3/pi/full/mono82712763-220623-02.jpg)
ベーシックキーボード ホワイト CT-S200WE [61鍵盤]
カシオ計算機¥18,980税込¥20,8781個7日以内出荷スリム&スタイリッシュなポータブルデザイン音楽を好きな場所で楽しめるよう、930×256×73mmのコンパクトサイズに仕上げたほか、アルカリ乾電池で約16時間の連続駆動※が可能です。また、3.3kgと軽量で、キーボード上部にはグリップを備えているので、片手で楽に持ち運びができます。 ※ご使用の電池の種類や演奏方法によっては連続動作時間が短くなることがあります。 初心者でも操作しやすいインターフェイス 液晶表示とダイヤルを組み合わせることで、ボタン数を少なくしたシンプルかつ簡単に操作できるインターフェースを採用。操作に迷ったときに元の画面に戻せるホームボタンも備えており、多機能な電子キーボードでありながらも使いやすさにこだわりました。 コンパクトな本体サイズを感じさせないサウンド マグネットを強化した13cm×6cmの楕円スピーカーを採用することで、コンパクトな本体サイズを感じさせないサウンドを楽しめます。また、ボリュームに連動してイコライザーが最適化される機能を備えているので、小さな音量であっても低音から高音までバランスの良い音で演奏できます。 演奏の楽しみ方を広げるダンスミュージックモード with ボイス ドラムやベース、シンセサイザーのフレーズを組み合わせて、簡単にダンスミュージックを楽しめるモードを備えています。さらに、ダンスミュージックに適した12種類のダンスミュージックボイスも搭載。リズムに合わせて押すだけで通常の演奏にアクセントを加えて、ダンスミュージックを楽しめます。 お気に入りボタン お気に入りの設定を登録できるので、音楽教室で習った音色、リズムなどを家で簡単に呼び出して練習することも可能です。 ピアノ形状鍵盤 弾きやすさとリアルな演奏感にこだわった、ピアノ形状の鍵盤を採用しています。 ※箱型の形状をした鍵盤です。(白鍵のサイズ:長さ約136mm x 幅約22mm) 拡張性のためのUSBホスト端子 CT-S200はUSB micro Bジャックが付属しているので、スマートデバイスやコンピュータと一緒に、音楽の制作を簡単に楽しむことができます。(市販のケーブルが必要です。)仕様最大同時発音数:48、音色数:400、リズム/パターン数:77付属品ACアダプター(AD-E95100LJ)、譜面立て質量(kg)3.3(電池含まず)色ホワイト出力(W)アンプ:2+2消費電力(W)5.5電源2電源方式 家庭用AC100V電源または、単3形アルカリ乾電池/単3形充電式ニッケル水素電池×6本(連続動作時間:アルカリ乾電池使用時約16時間、充電式ニッケル水素電池使用時約13時間)寸法(幅W×奥行D×高さH)(mm)930×256×73機能自動伴奏機能、内蔵曲:60曲、曲:パートオン/オフ(パートセレクト右手/左手/両手)スピーカー(13cm×6cm)×2鍵盤数ピアノ形状鍵盤:61![ベーシックキーボード レッド CT-S200RD [61鍵盤] カシオ計算機](//jp.images-monotaro.com/Monotaro3/pi/full/mono82712779-220623-02.jpg)
ベーシックキーボード レッド CT-S200RD [61鍵盤]
カシオ計算機¥18,980税込¥20,8781個7日以内出荷スリム&スタイリッシュなポータブルデザイン音楽を好きな場所で楽しめるよう、930×256×73mmのコンパクトサイズに仕上げたほか、アルカリ乾電池で約16時間の連続駆動※が可能です。また、3.3kgと軽量で、キーボード上部にはグリップを備えているので、片手で楽に持ち運びができます。 ※ご使用の電池の種類や演奏方法によっては連続動作時間が短くなることがあります。 初心者でも操作しやすいインターフェイス 液晶表示とダイヤルを組み合わせることで、ボタン数を少なくしたシンプルかつ簡単に操作できるインターフェースを採用。操作に迷ったときに元の画面に戻せるホームボタンも備えており、多機能な電子キーボードでありながらも使いやすさにこだわりました。 コンパクトな本体サイズを感じさせないサウンド マグネットを強化した13cm×6cmの楕円スピーカーを採用することで、コンパクトな本体サイズを感じさせないサウンドを楽しめます。また、ボリュームに連動してイコライザーが最適化される機能を備えているので、小さな音量であっても低音から高音までバランスの良い音で演奏できます。 演奏の楽しみ方を広げるダンスミュージックモード with ボイス ドラムやベース、シンセサイザーのフレーズを組み合わせて、簡単にダンスミュージックを楽しめるモードを備えています。さらに、ダンスミュージックに適した12種類のダンスミュージックボイスも搭載。リズムに合わせて押すだけで通常の演奏にアクセントを加えて、ダンスミュージックを楽しめます。 お気に入りボタン お気に入りの設定を登録できるので、音楽教室で習った音色、リズムなどを家で簡単に呼び出して練習することも可能です。 ピアノ形状鍵盤 弾きやすさとリアルな演奏感にこだわった、ピアノ形状の鍵盤を採用しています。 ※箱型の形状をした鍵盤です。(白鍵のサイズ:長さ約136mm x 幅約22mm) 拡張性のためのUSBホスト端子 CT-S200はUSB micro Bジャックが付属しているので、スマートデバイスやコンピュータと一緒に、音楽の制作を簡単に楽しむことができます。(市販のケーブルが必要です。)仕様最大同時発音数:48、音色数:400、リズム/パターン数:77付属品ACアダプター(AD-E95100LJ)、譜面立て質量(kg)3.3(電池含まず)色レッド出力(W)アンプ:2+2消費電力(W)5.5電源2電源方式 家庭用AC100V電源または、単3形アルカリ乾電池/単3形充電式ニッケル水素電池×6本(連続動作時間:アルカリ乾電池使用時約16時間、充電式ニッケル水素電池使用時約13時間)寸法(幅W×奥行D×高さH)(mm)930×256×73機能自動伴奏機能、内蔵曲:60曲、曲:パートオン/オフ(パートセレクト右手/左手/両手)スピーカー(13cm×6cm)×2鍵盤数ピアノ形状鍵盤:61
micro:bit用LED拡張モジュール yin:bit ver.2.0
EdelWorks¥2,598税込¥2,8581個5日以内出荷フルカラーLEDを光らせるmicro:bit用拡張モジュール。yin:bitは、ボード上のUSBコネクタに電源を供給することで、フルカラーLED(WS2812B)を安定して光らせることができるmicro:bit用の拡張モジュールです。Grove互換コネクタ付きフルカラーLEDの一部にも対応しています。micro:bitでフルカラーLEDを点灯させるモジュールは他にもありますが、micro:bitが出力する3.3VをフルカラーLEDの電源として使っているものや、単3電池×3本を使用して仕様●サイズ:68.8×24.8×8.0mm●入出力用●Grove電源供給ピン電圧:3.3V●フルカラーLED用●Grove互換コネクタ電源電圧:5V●フルカラーLED用●電源最大電流値:2A●ピン:フルカラーLED用Grove互換コネクタ:P0●Grove用入出力ピン:P1/P2●【参考動画】アズワン品番67-0369-99
FLINT ESP Programmer R3 ESPプログラマR3
FLINT¥4,998税込¥5,4981個5日以内出荷ESP-WROOM-02やESP32用のプログラマ。ESP-WROOM-02やESP32への書き込みに使用するプログラマです。FLINT ESP Programmerの後継機種で、本製品ではESP32用書き込み安定化回路が内蔵され、コネクタがUSB Type-Cに変更されています。また、ケースが付属しています。ESPマイコンは、書き込み時にスイッチの操作をしなくてはならないのですが、本プログラマの内蔵回路によりスイッチの操作が不要になりました。シリアル-USB変換にはFTDI社のFT231XS-Rを使用し、3.3Vの3端子レギュレータやRESET/モード切り替えスイッチなども搭載しています。ESP-WROOM-02とESP32は、書き込み時のENの立ち上がりタイミングがずれていて、ESP32の書き込みが安定しないという症状が発生しましたが、その対策として0.47μFのコンデンサと10Ωの抵抗を使用した書き込み安定化回路をESP32用に内蔵しました。ESP-WROOM-02でも問題なく書き込みができます。仕様●コネクタ:USB Type-C●電源:5V(USB-Type-C端子から供給)●表示:LED(Power/RX/TX)●リセッタブルヒューズ:電流-ホールド時 500mA(max)/トリップ時 1A●サイズ:50mm×20mm(ピンソケットを含む)●※USBケーブルは付属していません。●※FTDI BasicのピンソケットとはRX/TX/3.3V/GNDのみ共通ですが、他のピンは異なっているのでご注意ください。●【仕様の比較】●ESP Programmer●ESPProgrammer R3●外観●基板むきだし●ケース入り●コネクタ形状●USB Micro-B●USB Type-C●ESP32用書込み安定化回路●なし●あり●【資料】●サポートページ●ドライバーダウンロードアズワン品番67-0433-07
キーボード
カシオ計算機¥28,980税込¥31,8781台5日以内出荷キーボードにとって大切な、音色を選んで弾くことにフォーカスしたデザインは、 ミニマルでありながら鍵盤楽器らしい美しさを併せ持っています。 お気に入りのカラーを選べば、そのシンプルで軽やかな見た目はインテリアと調和 して日常に溶け込み、どんな気分にもさりげなく寄り添ってくれるでしょう。 CT-S1は、カシオが電子楽器のために開発し磨き上げた「AiX音源」と、迫力ある サウンドを鳴らすため新たに設計された音響システムを搭載し、音で日常を彩って くれます。 臨場感にあふれた耳に心地よい音で空間を包み込み、もっと弾きたい、もっと聴き たい気持ちにさせてくれるはずです。鍵盤数61 (ピアノ形状鍵盤)、タッチレスポンス:3種類、オフ質量(kg)4.5(電池含まず)BluetoothBluetooth(R) MIDI/Audio (別売ワイヤレスMIDI & AUDIOアダプター WU-BT10使用時)スピーカー(13cm×6cm)×2 水平型バスレフスピーカーシステム、アンプ出力:2.5W+2.5W消費電力(W)7.5付属品譜面立て、ストラップロック、ACアダプター(AD-E95100LJ)
電子回路学習キット ESP32マイコン実験キット
アドウィン¥89,980税込¥98,9781個8日以内出荷ESP32マイコンの組み込みに必要な基礎知識を重点的に解説しています。基本的な汎用ディジタルI/OやアナログI/Oの学習に適しています。割り込みなど周辺機器の使用法が学べる実習を網羅しています。開発環境やテキストはすべてインターネットから無償で入手可能です。ステップごとに用意された課題を解いていくことでいつの間にかスキルアップできる学習内容になっています。セット内容ESP32マイコン実験キット本体、USB micro-Bケーブル、USB mini-Bケーブル、5VACアダプタ、ジャンパ線×40寸法(mm)300×140×70(付属品除く)質量(kg)1.2(ACアダプター含む)アズワン品番4-4059-11
SparkFun Beefy 3 - FTDI Basic Breakout
SPARKFUN¥5,798税込¥6,3781個33日以内出荷。Description。This is SparkFun Beefy 3 FTDI Basic Breakout for the FTDI FT231X USB to serial IC. The pinout of this board matches the FTDI cable to work with official Arduino and cloned 3.3V Arduino boards. It can also be used for general serial applications. Built upon the same foundation as our 3.3V SparkFun FTDI Basic Breakout, the Beefy 3 is equipped with an AP2112K voltage regulator making this FTDI basic breakout board capable of handling a current load of up to 600 mA! With the addition of a more "Beefy" voltage regulator your will now be able to power a 3.3V project directly from the FTDI. The pinout of this board matches the FTDI cable to work with official Arduino and cloned 3.3V Arduino boards.。This board brings out the DTR pin as opposed to the RTS pin of the FTDI cable. The DTR pin allows an Arduino target to auto-reset when a new Sketch is downloaded. This is a really nice feature to have and allows a sketch to be downloaded without having to hit the reset button. This board will auto reset any Arduino board that has the reset pin brought out to a 6-pin connector. The pins labeled BLK and GRN correspond to the colored wires on the FTDI cable. The black wire on the FTDI cable is GND, green is DTR. Use these BLK and GRN pins to align the FTDI basic board with your Arduino target.。There are pros and cons to the FTDI Cable vs the FTDI Basic. This board has TX and RX LEDs that allow you to actually see serial traffic on the LEDs to verify if the board is working, however this board now requires a Micro-B USB cable. The FTDI Cable is well protected against the elements, but is large and cannot be embedded into a project as easily. The FTDI Basic uses DTR to cause a hardware reset where the FTDI cable uses the RTS signal.。This board was designed to decrease the cost of Arduino development and increase ease of use(the auto-reset feature rocks!). Our Arduino Pro and LilyPad boards use this type of connector.アズワン品番67-0430-06
MI:pro Mountable Case for micro:bit V2
SPARKFUN¥1,998税込¥2,1981個33日以内出荷Description。The Mountable MI:pro is a simple and compact protective case for the micro:bit. This case has been specifically designed with portability and expansion in mind and is compatible with both the original micro:bit V1 and the micro:bit V2. These cases feature a three-layer construction style with ability to wall-mount the whole assembly onto any surface you want while still providing access to all buttons and ports on the micro:bit. Though these cases do feature wall-mountable tabs, the biggest benefit of using a case is to not accidentally short out the pads on the back of the micro:bit.。Construction is simple, requiring only a small flathead screwdriver, and involves layering each plate on top of one another around the micro:bit and screwing it into place. Luckily, the MI:pro case enables easy access to the edge pins at the bottom of the micro:bit, allowing it to still be plugged into an edge connector found on many of our carrier boards. The only board that cannot be used in conjunction with the MI:pro case is the SparkFun gamer:bit due to its edge connector being located in the center of the board.。Note:The MI:pro case only includes the parts found in the Includes Tab. This case does NOT include a micro:bit, power source or mounting screws. These items will need to be purchased separately.。Features。Dimensions:Length(minus the mounting brackets on the side):65mm.。Length(with the mounting brackets on the side):91mm.。Width:37mm.。Depth(without screws):9mm.。Depth(with screws):14mm.。Provides excellent protection to the BBC micro:bit whilst allowing access to the bottom pins.。Full access to the A and B buttons on the BBC micro:bit.。The mounting points allow you to fix the micro:bit to a surface for sturdy and more permanent installations.。Full access to pins and connections including the micro USB connector.。Clear case material shows the on-board LEDs in perfect clarity.。The case is compatible with versions 1 and 2 of the micro:bit.アズワン品番67-0426-14
MI:pro Protector Case for micro:bit V2
SPARKFUN¥2,398税込¥2,6381個33日以内出荷Description。This MI:pro Protector Case for the BBC micro:bit has been designed to work with both the original micro:bit V1 and the micro:bit V2. These cases feature a four-layer construction style with ability to mount a 2xAAA battery pack to the back of the case while still providing access to all buttons and ports on the micro:bit. Though these cases do protect the micro:bit astoundingly well, the biggest benefit of using the MI:pro is to not accidentally short out the pads on the back of the micro:bit.。Construction is simple, requiring only a small flathead screwdriver(at most), and involves layering each plate on top of one another around the micro:bit and screwing it into place. Luckily, the MI:pro Protector case enables easy access to the edge pins at the bottom of the micro:bit, allowing it to still be plugged into an edge connector found on many of our carrier boards. The only board that cannot be used in conjunction with the MI:pro case is the SparkFun gamer:bit due to its edge connector being located in the center of the board.。Note:The MI:pro Protector case only includes the parts found in the Includes Tab. This case does。NOT。include a micro:bit, power source or mounting screws. These items will need to be purchased separately.。Features。Dimensions:Length:65mm.。Width:37mm.。Depth(without screws):12mm.。Depth(with screws):18.5mm.。Provides excellent protection to the BBC micro:bit whilst allowing access to the bottom pins.。Full access to the A and B buttons on the BBC micro:bit.。Attach a battery cage to the rear of the case with the supplied sticky fixer.。Full access to pins and connections including the micro USB connector.。Clear case material shows the on-board LEDs in perfect clarity.。The case is compatible with versions 1 and 2 of the micro:bit.。When used in conjunction with a battery holder, micro:bit projects can be fully mobile.アズワン品番67-0426-13














![ベーシックキーボード ブラック CT-S200BK [61鍵盤] カシオ計算機](http://jp.images-monotaro.com/Monotaro3/pi/full/mono82712754-220623-02.jpg)
![ベーシックキーボード ホワイト CT-S200WE [61鍵盤] カシオ計算機](http://jp.images-monotaro.com/Monotaro3/pi/full/mono82712763-220623-02.jpg)
![ベーシックキーボード レッド CT-S200RD [61鍵盤] カシオ計算機](http://jp.images-monotaro.com/Monotaro3/pi/full/mono82712779-220623-02.jpg)








![Sashiko Tenplate 一目刺し 刺し子テンプレート Cosmo[縫製用品] Sashiko Tenplate 一目刺し 刺し子テンプレート Cosmo[縫製用品]](https://jp.images-monotaro.com/Monotaro3/pi/middle/mono_image_na.jpg)