カテゴリ
- すべてのカテゴリ
- オフィスサプライ
- 学童・教育用品
- 理科/技術/科学工作(6)
- 音楽(2)
- 学童・教育用品
- オフィスサプライ
絞り込み

エフェクター/ワウ・ファズペダル
Electro Harmonix¥31,980税込¥35,1781台5日以内出荷COCK FIGHT PLUS は、ファズとワウを統合した”ファズ・ワウ・ステーション”。クラシックなコックドワウ、ファズワウ、トーキングワウなど、多彩な表現を 1 台で実現する多機能ワウ/ファズペダル。・ファズとワウを直列/並列的に組み合わせた多機能設計。・COCKED モードで”止めワウ”の固定フィルター効果を再現。・Fuzz セクションは GATE/DRIVE を搭載し、クラシックから過激な歪みまで対応。・WAH セクションは TALK/CRY の 2 キャラクターを切替可能。・エクスプレッションペダル対応でリアルタイムにワウ操作が可能。・ファズ→ワウ、ワウ→ファズのルーティング切替に対応。・ギター、ベース、シンセなど幅広い楽器に適応。・トゥルーバイパス仕様で原音劣化を最小限に抑制。・堅牢なメタル筐体でライブユースにも最適。・9V DC(センターマイナス)で駆動。・品名:COCK FIGHT PLUS。・ブランド:electro-harmonix。・カテゴリ:Fuzz / Wah / Filter。・コントロール:Fuzz(Drive/Gate)、Wah(Talk/Cry)、Freq、Blend、EXP。・機能:ファズ+ワウ統合、コックドワウ、ルーティング切替、EXP 対応。・電源:9V DC(センターマイナス)。・筐体:メタル。・JANコード:0683274011912
エフェクター/モジュレーション・フィルター
Electro Harmonix¥33,980税込¥37,3781台5日以内出荷Blurst Modulated Filter は、LFO でフィルターを周期変調する”モジュレーション・フィルター”。ワウ的スイープからシンセ風モジュレーションまで、ギター/ベース/シンセに独特の動きを与える表現力の高いフィルターペダル。・LFO によるフィルターモジュレーションで独特の揺れを生成。・RATE/DEPTH/RESONANCE の 3 コントロールで幅広いフィルター効果を調整。・WAVE ノブで LFO 波形を選択(Triangle/Saw/Reverse Saw)。・BLEND ノブで原音とフィルター音のバランスを調整。・TAP TEMPO 対応で LFO の周期を演奏に同期。・EXP ペダル入力によりフィルターや LFO パラメータをリアルタイム操作。・ギター、ベース、シンセなど幅広い楽器に対応。・ワウ、オートワウ、シンセフィルター的な動きを直感的に作成。・トゥルーバイパス仕様で原音劣化を最小限に抑制。・堅牢なメタル筐体でライブユースにも最適。・9V DC(センターマイナス)で駆動。・品名:Blurst Modulated Filter。・ブランド:electro-harmonix。・カテゴリ:Modulated Filter / LFO Filter。・コントロール:Rate、Depth、Resonance、Blend、Wave、Tap、EXP。・機能:LFO フィルターモジュレーション、TAP TEMPO、EXP 対応、トゥルーバイパス。・電源:9V DC(センターマイナス)。・筐体:メタル。・JANコード:0683274011905
SparkFun QwiicBus - EndPoint
SPARKFUN1個欠品中Description。The SparkFun QwiicBus EndPoint is the fastest and easiest way to extend the range of your I2C communication bus. The breakout uses NXP's PCA9615 IC, which converts the two default I2C signals into four differential signals, two for SCL andアズワン品番67-0421-65
Tsunami Super WAV Trigger Qwiic
SPARKFUN¥27,980税込¥30,7781個33日以内出荷Description。Based on a new generation ARM Cortex M7, the Qwiic Tsunami Super WAV Trigger extends polyphony to 32 mono or 18 stereo simultaneous uncompressed 44.1kHz, 16-bit tracks. Each track can start, pause, resume, loop and stop independently, andアズワン品番67-0429-31
Conductive Thread Bobbin - 12m Smooth, Stainless Steel
SPARKFUN¥2,498税込¥2,7481個33日以内出荷Description。This is 12 meters of smooth conductive thread spun from stainless steel fiber and wound on a plastic bobbin. Use it to sew up all of your e-textile projects. This small bobbin is a great way to get into wearable electronics without the upfアズワン品番67-0422-23
SparkFun gator:log - micro:bit Accessory Board
SPARKFUN¥4,398税込¥4,8381個33日以内出荷Description。The gator:log is the perfect data logging tool for your next experiment. With the automation of the data collection process, gone are the days of rushing around with a pen and composition notebook to simultaneously record data and your observations. Now, you only need to sit back and observe your experiment.。The gator:log allows a student(s)to focus more on what is happening in the experiment than watching a thermometer or sensor readout. Additionally, a micro:bit can still be used to provide a graphical display for observing changes in data, when a sensor readout is required. If tied in conjunction with the gator:RTC, stop watches on time based experiments can become a thing of the past too(with the added benefit of more accurate timing results)!。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!。Get Started with the SparkFun gator:log Hookup Guide。Features。ATmega328P microcontroller。μSD(micro SD)card slot for μSD card for data storage。Two status indicator LEDs。Serial connection via RX and TX pads。GND and 3V3 pads for 3.3V power connectionアズワン品番67-0422-76
SparkFun TFT LCD Breakout - 1.8" 128x160
SPARKFUN¥9,998税込¥10,9981個33日以内出荷Description。The SparkFun TFT LCD Breakout is a versatile, colorful, and easy way to experiment with graphics or create a user interface for your project. With a 4-wire SPI interface and microSD card holder, you can use this breakout to easily add visual display/interface capabilities to a project as well as providing all the storage you might need for multimedia files.。To get started with this breakout, you will need an Arduino compatible microcontroller of your choice - we recommend something with extra RAM like the SparkFun Thing Plus. The breakout can be powered with either 5V or 3.3V. The microSD card holder is connected to the same SPI bus as the display which keeps the required pin count low and exists to relieve the burden from your microcontroller's poor memory due to having to store hundreds of images of cats, or really whatever you want to keep there. We have also gone ahead and tricked out the SparkFun HyperDisplay library with a driver made especially for this breakout!。Out of the box, the SparkFun TFT LCD Breakout will come with a large backing PCB that makes it easy to securely mount the display in a project. If you need a more flexible solution you can remove the display module, snap off half the backing board, and then re-insert the display module. When this is done you'll be left with the bare minimum frame around the display to more seamLessly integrate with your project.。Get Started With the SparkFun TFT LCD Breakout Guide。Features。128×160 RGB pixels。Up to 18 bit configurable color depth。2x PWM controllabele LED backlight。microSD Card Slot。V-Score for Minimal Footprint Setupアズワン品番67-0424-97
LilyPad E-Sewing ProtoSnap Kit
SPARKFUN¥4,298税込¥4,7281個33日以内出荷Description。The LilyPad E-Sewing ProtoSnap Kit is a great way to incorporate buttons and switches into an e-textile project without any programming required. Like other LilyPad ProtoSnap series boards, the individual pieces of the included E-Sewing ProtoSnap are pre-wired --- allowing you to try out the function of the circuit before sewing. We have also included a CR2032 battery, needle set, conductive thread bobbin and a swatch of white felt. With all of these parts combined and the featured guide(found in the Documents tab), you will be able to plan and create fantastic projects straight out of the box!。The E-Sewing ProtoSnap includes three white LilyPad LEDs:two connected to a LilyPad Slide Switch and one connected to a LilyPad Button Board. A LilyPad Coin Cell Battery Holder with the included CR2032 coin cell battery provides all the power you need for the circuit. All you need to do is design how you want your project to be laid out, and then snap everything apart!。Note:A portion of this sale is given back to Dr. Leah Buechley for continued development and education in e-textiles.。Note:Due to the requirements of shipping the battery in this kit, orders may take longer to process and therefore do not qualify for same-day shipping. Additionally, these batteries cannot be shipped via Ground or Economy methods to Alaska or Hawaii. Sorry for any inconvenience this may cause.。Get Started with the LilyPad E-Sewing ProtoSnap Guideアズワン品番67-0424-14