ワンタッチスプレーマフラー用オキツモ(49件のレビュー)当日出荷
オキツモワンタッチスプレーは、耐熱塗料で培った技術をエアゾールスプレーとして商品化したものです。耐食性に優れ、美しい色が揃っています。このスプレーはだ円形に噴射し、360°回転できますので塗りやすい方向に変えることができます。半ツヤ。常乾又は焼付。
用途2輪車、自動車の排気マフラーの補修に最適です。色黒タイプ半ツヤ耐熱温度(℃)550塗布面積(m2)1.5-2.0(標準)危険等級Ⅱ乾燥時間(時間)常温乾燥/24以上 (焼付乾燥/20~30分(180℃))危険物の類別第四類危険物の品名第一石油類色番日塗工No/EN-15危険物の性状非水溶性