ロケートハンドコスメック24日以内出荷
ワーク穴を内張りし、引き込んでクランプ穴を把持しワーク外周に干渉がなく、5面のアプローチが可能かつ軽量・省スペース・ハイパワー
ストローク(mm)0.5形状セレーション有穴径(Φmm)12使用温度範囲(℃)0~70ボディサイズ標準最高使用圧力(MPa)0.5先端形状トガリ先形状耐圧(MPa)0.75機能データム(基準位置決め用)使用流体ドライエアリリース起動圧力(MPa)0.2RoHS指令(10物質対応)対応位置決め精度(mm)0.03シリンダ容積(cm3)【リリース側】8.9、【ロック側】8.5