キーボードサンワサプライ当日出荷から3日以内出荷
持ち運びに便利な折りたたみ構造、テンキー内蔵モデルパソコンやスマートフォンなど、BLUETOOTHを内蔵した機器とレシーバー無しで接続できます。付属のケーブルでPCに接続すると有線キーボードとして使用できます。キーピッチは19mmと一般的なフルキーボードと同じ感覚で入力ができます。Windows Android macOS iOSなど様々な機器で使用できます。最大3台機器を登録でき、ボタンを押すだけで機器の接続を変更できます。ノートパソコンと同じパンタグラフキー方式を採用。キーの形状はアイソレーションタイプで爪の引っ掛かりを軽減します。経済的でエコな繰り返し充電できるリチウムイオン電池を内蔵。一度の充電で約2ヶ月間使用可能です。キーボードの開閉で電源が自動的にオン/オフするオートパワー機能を搭載キーボードの角度が変更できる専用スタンド付属。
キー配列日本語インターフェースUSB有線接続時キー方式パンタグラフキーピッチ(mm)19キーストローク(mm)1.6±0.2動作力60±20g印刷方式シルク印刷マルチペアリングあり使用電池充電池連続動作時間50時間連続待機時間2400時間通信距離(m)10※使用環境によって異なりますプロファイルHID (Human Interface Device Profile)適合規格Bluetooth Ver5.1 Class 2セット内容取扱説明書、キーボード、充電用ケーブル、角度調整スタンド、収納ポーチ対応機種Bluetoothモジュール内蔵のWindows搭載PC、タブレットmacOS搭載MacシリーズAndroid搭載スマートフォン、タブレットiOS搭載iPhoneシリーズ、iPadシリーズ対応OSWindows:11/10/8.1/8/7、mac:macOS(Monterey) 12/macOS(BigSur) 11/macOS 10.12~10.15、Android:Android 12~8※有線接続は非対応、iOS:iOS 15~11※有線接続は非対応、iPadOS:iPadOS 15~13※有線接続は非対応接続方式Bluetooth/有線タイプスリムサイズコンパクト(キーボード)