手動式芝刈機京セラ4日以内出荷
シャープで美しい芝の仕上がりになる刈り込み高さを5段階に調節可能な手動式芝刈機です。固定刃の刃先を2面研磨にしたことで刃先の真直度が向上し、固定刃とリール刃との隙間が均一になり、芝の切断面がキレイに仕上がります。回転するリール刃と固定刃のすり合わせでハサミのように芝をカットすることができます。芝の種類に合わせて刈込み高さを5段階(10・20・32・40・45mm)で調節できます。本体が軽くて扱いやすいです(軽量6.5Kg)。面倒なコードの準備や片付けが不要です。
用途芝の刈込み付属品グラスキャッチャー×1材質(グラスキャッチャ)ナイロン、(ハウジング・ハンドル)鉄、(固定刃・回転刃)鉄刃数リール:5質量(g)6500刈込み幅(mm)300刈込高さ調整10・20・32・40・45(mm/5段階)取扱説明書(0.93MB)本体寸法(幅W×高さH×奥行D)(mm)450×710×1070走行タイプ手押式