仕様アジャストダイヤル数:4、消音装置付付属品ビットA15(+)2x65G/(+)3x65E、コンセントBPB-2、L型レンチH4、回転部作動油VG-10、衝撃部作動油VG-32全長(mm)172質量(g)1520取付方式先端工具:ビットスリーブ無負荷回転数(min-1[r.p.m])7000使用空気圧力(MPa)0.6タッピング能力5~6mm空気消費量(m3/min)0.4ホース継手Rc 1/4能力(mm)ボルト:8~10能力(mm) 木ねじ4.5~6.2取付サイズ先端工具:H8始動方法レバー式使用エアーホース内径(Φmm)6.35アズワン品番64-4654-37排気方向後方排気能力ねじ寸法(mm)普通:8~10