エアインパクトレンチSK11当日出荷
後方正逆レバーで、締め・ゆるめの変更が簡単です。最大トルク350N・mの強い力でスピーディーに作業ができます。下方空気排気口で、空気排気が作業の邪魔になりません。4段階流量レギュレーターは、回転式でスムーズに変更できます。
用途ボルト・ナットの締付・緩め作業。セット内容本体・インパクトソケット(17・19・21mm)・エア用ワンタッチプラグ(R1/4おねじ)・エアーツールオイル・シールテープ・ケース使用圧力(MPa)0.6無負荷回転数(min-1[r.p.m])7100空気使用量(L/min)780(0.78m3/min)トルク能力範囲(N・m)260~350空気取入口Rc1/4(PT1/4めねじ)ソケット差込角(mm)アンビル12.7角(1/2sq)実用トルク範囲(N・m)150~250ハンマータイプシングルハンマー