1/2"スーパーマイクロインパクトレンチRED EAGLES5日以内出荷
90dBAの静粛性、そして最高のコストパフォーマンス。<br />この小型サイズながら<br />最大トルク542Nm!!<br />このパワーを擁しながら<br />本体重量わずか1.15 kg !! <br />左右両方向3段切り替え。<br />抜群の重心位置の為、疲れ知らずの使用感が得られます。
用途各種メンテナンス作業、機器類のボルト、ナット等、大型車両等のホイールナット締結、緩め作業仕様●流量調整正転・逆転:3段階●許容エアー圧力:0.7未満色レッドサイズ差込サイズ:12.7ミリ質量(g)1150最大トルク(N・m)542長さ(cm)14.5無負荷回転数(min-1[r.p.m])8500ボルト径19mm空気消費量(L/min)0.16騒音レベル(dB(A))90必要コンプレッサー能力2.2KW以上
『作業工具/電動・空圧工具』には他にこんなカテゴリがあります
アングロンミニター税込¥79,178~¥71,980~