仕様消費電力(W):350、ポジション間隔(mm):縦46、横37、磁石:サマコバ磁石(20個)、回転数(rpm):200~1000質量(kg)3材質(本体)ステンレス(SUS304)・SPCC(鋼板焼付塗装)電源AC100 50/60Hz(3Pプラグ)天板寸法(mm)220×100型番HSH-10VA安全装置ガラス管ヒューズ、温度ヒューズ設定方式温度・タイマー/タッチキー設定(デジタル表示)、回転数/ボリューム設定(表示なし)撹拌容量(mL)最大50×10材質(天板)アルミニウム温度設定範囲(℃)室温+5~120サイズ(mm)222×147×113アズワン品番2-1205-01商品タイプレンタル品はこちら