Heavy-Duty オービタルシェーカー三商7日以内出荷
最大許容重量16kg。別売の豊富なオプションにより、様々な用途に対応します。マイクロプロセッサ制御により安定したシェーキングが可能。LEDディスプレイで速度と時間を表示。インキュベーター内、冷蔵室、CO2環境下にて使用可能(アナログ:0~40℃、デジタル:-10~60℃。80%rh以下、結露なし)。速度ディスプレイを自動的に再校正できる、速度校正機能付。
付属品3極電源コード・プラグ(取外し可能)、滑り止めゴムマット(279×330mm)種別デジタル質量(kg)22.2電源(V)AC100(50/60Hz)モーターDCブラシレスモータ速度15~500rpm外寸法(幅W×奥行D×高さH)(mm)413×355×149タイマー1秒~160時間軌道直径(mm)19トレー寸法(mm)W279×D330(アルミ製)