軽量作業台/耐荷重150kg_導電性ゴムマット+アース付き_中間棚付き固定式_半面棚板付き_ワークテーブル150シリーズ山金工業翌日出荷
25mmピッチで取り付け高さを変更できる中間棚付き。足元にも位置固定の半面棚板付きで、収納に便利!静電気を嫌う組立作業等におすすめの、天板と同サイズの導電性ゴムマットと、コード長2mのアースが付属した固定式の軽量作業台です。軽作業に最適な均等耐荷重150kg。高さは2種類で、高さ740mmと、高さ950mmがあります。天板とマットは再剥離可能な両面テープで貼り付けます。マットが傷んだ場合でも、別売オプションでマットのみのご購入・貼り替えが可能です。ベース作業台は大人気のワークテーブル150シリーズ。天板/脚部カラーはシルキーホワイト色、導電性ゴムマットは表面が緑色です。天板表面材は、エンボス加工を施した低圧メラミン化粧板を採用。表面硬度が高く摩耗にも強いです。改正RoHS指令(RoHS2)10物質規制に対応天板およびマットを使用!脚部はスチール製です。中間棚板1枚付:中間棚は25mmピッチで取付位置の変更が可能です。耐荷重は均等50kg迄。足元に半面棚板1枚付:※半面棚板は取付位置変更不可です。耐荷重は均等50kg迄。樹脂製アジャスターを標準装備!手回しで簡単に床レベルが調整でき、作業台を水平に保ちます。独自構造で横揺れ防止!少ないボルトで横揺れを防止し、さらに短時間で組立ができます。【ワークテーブルへの導電性ゴムマット・アースの取り付け方】・アースの両面テープをはがし、天板にアースを貼り付け、先端を導電性の床などに取り付けます。・導電性ゴムマット裏の両面テープをはがし、アースの上から天板に導電性ゴムマットを貼り付けます。
用途電子機器、電子部品、精密部品の組立・検査用台として。軽作業全般、各種作業用テーブルとして。梱包台、検品台、検査台、包装台、組立台、加工台、工作台、物置台、設置台、他。使用例:工場、半導体・電子部品工場、物流倉庫、物流センター、店舗、研究室、学校、オフィス、事務所、薬局、病院、他。色(マット表面)緑材質(本体)スチール(粉体塗装)棚板耐荷重(kg)中間棚板:50/枚、足元用半面棚板:50/枚(均等耐荷重)材質(天板)低圧メラミン化粧板色(天板)シルキーホワイト均等耐荷重(kg)150色(本体)シルキーホワイトアジャスターねじ部(ねじ径×長さ)(mm)M12×P1.75×L27棚板中間棚板1枚付き、足元用半面棚板1枚付きRoHS指令(10物質対応)対応総耐荷重(kg)150色(脚部)シルキーホワイト