【レンタル】吊荷通過警報装置フックアラームツクモア3日以内出荷
吊荷通過警報装置フックアラームAFC-ALM-01の一つ目の特長は、小型かつ軽量で、クレーンのフック部分に容易に取り付けられる点です。そのため、レンタル商品を受け取ってすぐに取り付けて使用することができて便利です。吊荷通過警報装置フックアラームAFC-ALM-01の二つ目の特長としては、警報音がMAX125dBという大音量で、高い位置からの警報であっても地上で問題なく聞き取ることができる点です。音量はフック警報器の底面のつまみで調節できるため、使用する現場の環境に合わせて適切な大きさに設定することができます。操作部分は電源をオン/オフするスイッチと、ブザー音の大きさを変更するつまみの二つのみとシンプルになっており、初めて使用する場合でも操作に迷うことはありません。
用途吊荷通過警報装置フックアラームAFC-ALM-01は、クレーンによる吊荷の移動時に警報を鳴らす用途で使用されます。こちらをレンタルし、吊荷の接近を他の作業者に知らせることで、現場の安全の確保にお役立ていただけます。セット内容本体、カラビナ、アンテナ、落下防止ワイヤー、リモコン、取扱説明書、収納ケース、単3電池×4本(本体用)、ボタン電池CR2032×1個(リモコン用)質量(kg)約1.1 ※電池含む質量(g)約30電源単三電池×4本、コイン型電池(CR2032)音量最大125dB(ブザー音)連続使用時間約15時間(125dB連続)外形寸法(幅W×高さH×奥行D)(mm)43×15.5×72、90×135×85※アンテナ含まず操作警報 ON/OFF、電源 ON/OFF、音量 ボリューム送信周波数(GHz)2.4帯無線規格IEEE802.15.4準拠サービス分類レンタル