質量(g)約300(取付器具含む)入力種類熱電対・測温抵抗体・直流電流・直流電圧のフルマルチレンジ制御方式トレーサビリティ証明対応/制御動作:ON/OF制御、時間比例PID、電流比例PID/PID組数:最大8組/PIDオートチューニング:リミットサイクル法によるPID自動設定(標準的な制御特性・外乱に速かに反応する寸制御特性・PVの上/下動が少ない制御特性から選択可能)消費電力最大12VA出力点数2~3点(機種による)入力ユニバーザル入力点数外部スイッチ:最大4点、カレントトランス:2点(オプション)電源電圧(V)(定格)AC100~240(50/60Hz)通信方式RS-485指示方式デジタル4桁、7ヤグマントLED表示(PV:上段緑色、SP下段橙色)指示精度±0.1FS±1デジット、熱電対の負の領域は±0.2%FS±1デジット(周囲温度23±2℃にて)サンプリング周期0.1sRoHS指令(10物質対応)対応関連資料(0.74MB)イベント種類PV上限、PV下限、PV上下限、偏差上限、偏差下限、偏差上下限など