油圧シザーズジャッキマサダ製作所(18件のレビュー)当日出荷
能力1,000kgタイプの油圧シザーズジャッキ。安心のJapanクオリティ。伸縮式のハンドルなのでらくらくジャッキUP。プラスチックケースに入っているので持ち運びや保管に便利です。
用途タイヤ交換などのメンテナンスに最適能力(kg)1000ストローク(mm)260長さ(mm)390質量(kg)6.3使用温度範囲(℃)-20~40揚程(mm)260最高位(mm)381最低位(mm)121操作力(N)190(19.3kgf)ハンドル寸法(mm)Φ19.1×380/645(伸縮式)操作回数35