KVM切替器ATEN3日以内出荷
KH2508Aは、2箇所のPS/2またはUSBコンソール(キーボード、モニター、マウス)から単体で8台のサーバーにアクセスし、制御できるカテゴリ5eタイプの8ポートKVMスイッチです。製品に接続されたサーバーには各コンソールから個別に同時アクセスが可能。本製品を最大15台までデイジーチェーン接続することで、最大128台のサーバーが操作できます。
製品に接続された8台のコンピューターを、2箇所のコンソールから個別に同時アクセスすることが可能<br />最大15台の対応KVMスイッチをデイジーチェーン接続することにより、最大128台のコンピューターが操作可能デュアルインターフェース対応-コンピューター、コンソールともにPS/2、USBのキーボードマウスが使用可能<br />解像度※-最大1920×1200@60Hz(30m)、1600×1200@60Hz(40m)、1280×1024@75Hz(50m)<br />OSDバックアップ/リストア機能-スイッチの設定やユーザープロファイル情報のバックアップが可能<br />ポート別にユーザーアクセス権限の設定が可能<br />コンピューターの管理が柔軟に行えるポート操作モード-占有、排他、共有モード<br />ポート切替方法-フロントパネルのプッシュボタン、ホットキー、日本語対応OSD<br />マルチプラットフォーム対応-Windows、Mac、Oracle社SPARC(Sun)<br />KVMコンピューターモジュールとの互換性-柔軟なインターフェースの組み合わせ(PS/2、USBとVGA、DVI、HDMIとDisplayPortのビデオインターフェース、Oracle社SPARC(Sun)とシリアル)で、全てのタイプのコンピューターを制御可能<br />マルチユーザー対応-最大でユーザーは10名、アドミニストレーターは1名のアカウント作成が可能<br />2段階のユーザーアクセス制御-アドミニストレーター1名、ユーザー10名のユーザープロファイルに対応し、パスワード保護により不正なアクセスを防止<br />オートスキャンモード-ユーザーが選択したコンピューターを自動的に切替表示<br />ブロードキャスト機能-コマンドを製品配下にあるコンピューターに一斉送信。システム全体で実施するメンテナンス作業(ソフトウェアのインストール、更新、シャットダウン等)に最適<br />モジュールID保存機能-モジュールのポート変更後もデバイス情報を自動認識。製品側では再設定不要<br />ファームウェアアップグレード対応<br />※コンピューターモジュールと本体との間には、メーカーカテゴリ5e/6ケーブルの使用を推奨します。<br />※コンピューターモジュールKA7xxxシリーズと併用した場合のみ対応
仕様【ポート選択】OSD・ホットキー・プッシュボタン、【エミュレーション】キーボード/マウス PS/2・USB、【スキャンインターバル】1~255秒(ユーザー設定)/5秒(デフォルト)セット内容電源コード×1、フットパッド(4pcs)×4、ラックマウントキット×1、クイックスタートガイド×1、ファームウェアアップグレードケーブル×1電源(V)AC100~240(50/60Hz)1.0A(日本仕様はPSE対応3P/100V電源コードを同梱)スイッチポート選択プッシュボタン×8・コンソール選択プッシュボタン×2・リセットピンホール型スイッチ×1・ファームウェアアップグレードスライドスイッチ×1・電源ロッカースイッチ×1ケース質量(kg)2.81(6.19lb)消費電力AC110V:8.5W:57BTU、AC220V:9.3W:61BTU材質(ケース)メタルインターフェース【コンピューター側/コンソール側】キーボード/マウス:PS/2、USB(Win、Mac、Sun)/キーボード/マウス:PS/2、USBディスプレイVGA、DVI、HDMI、DisplayPort解像度1920×1200@60Hz(30m)、1600×1200@60Hz(40m)、1280×1024@75Hz(50m)(コンピューターモジュールKA7xxxと併用した場合のみ対応)動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタKVMポートキーボード/マウス/モニター:RJ-45×8・コンソールポートキーボード:USBタイプAメス×2、ミニDIN6ピンメス×2、マウス:USBタイプAメス×2、ミニDIN6ピンメス×2、D-Sub15ピンメス×2・デイジーチェーンポートIN:DB-25ピンメス×1、OUT:DB-25ピンオス×1・ファームウェアアップグレードRJ-11×1・電源3極AC電源ソケット×1アズワン品番64-8303-28ケース寸法(幅×奥行×高さ)(mm)438×156×44RoHS指令(10物質対応)対応接続台数【コンピューター/コンソール】ダイレクト8・最大128(デイジーチェーン接続)/ローカル2互換品番コンピューターモジュール《PS/2モジュール》KA7520、KA7920《USBモジュール》KA7170、KA7570、KA7970、KA7166※、KA7168※、KA7169※・SUNシステム専用モジュール(D-SUB15ピン+USB)KA7170・MAC用モジュールKA7170、KA7570、KA7970・デイジーチェーン対応製品KH2508A、KH2516A・デイジーチェーン用ケーブル2L-2700(0.6m)、2L-2701(1.8m)、2L-2703(3m)、2L-2705(5m)、2L-2715(15m)※注意※KA7166/KA7168/KA7169は、本製品と併用した場合、バーチャルメディアおよびCACリーダー機能に対応していないため、ご利用いただけませんキーボード/マウスPS/2、USB