セット内容〈セット内容〉:200mmペンチ型ネジザウルス(EA532DE-200)、160mmねじプライヤー(EA532DE-160)、190mmラジオペンチ型ネジザウルス(EA532DF-190)、ツールロール〈ペンチ型ネジザウルス仕様〉:全長:200mm、適応サイズ:先端部Φ3~15mm、材質:高炭素鋼、切断能力:軟鉄線:Φ3.2mm、潰れた低頭のトラスねじでも少ない力で簡単に取外しできます。、「ねじを回す」「薄板をつかむ」「線材の切断」の3機能を1丁で実現〈ねじプライヤー仕様〉:全長:160mm、適応サイズ:先端部Φ3~9.5mm、本体部Φ5.5~10mm、材質:高炭素鋼、切断能力:銅線Φ1.2mm、潰れた低頭のトラスねじやナベねじの取外しに、バネ付で連続作業の負担を軽減します。〈ラジオペンチ型ネジザウルス仕様〉:全長:190mm、適応ねじ頭サイズ:先端部Φ2~5.5mm、材質:高炭素鋼、切断能力:銅線Φ1.2mm、狭所・奥所のねじにも対応したラジオペンチ型、「ねじを回す」「薄板をつかむ」「線材の切断」の3機能を1丁で実現〈ツールロール仕様〉:サイズ:300×380(H)mm、カラー:カーキ、材質:キャンバス生地、ポケット数:10型番※ESCOオリジナルセット品アズワン品番65-2138-68