コンパクト充電式牽引車Movexx(ムーブエックス)¥1,498,000~税込¥1,647,800~
1台
9日以内出荷
最大1500kgまでの運搬作業を電動アシストします。バッテリーパックは交換可能で24時間のオペレーションが可能です。洗練されたコンパクトなボディーで小回りが利きます。牽引だけでなく、プッシュバックとして前方に押してもご使用頂けます。ハンドル部にはエマージェンシーストップボタン搭載で、作業者が挟まれる事故を予防できます。ハンドルは3段階で高さ調整が可能で、未使用時には折り畳んで収納できます。スロットルの押し具合でスピードの微調整が可能です。ハンドル部のボタンで最大速度は2段階の調整が可能です。免許や特別なスキルは不要でどなたでも簡単に操作できます。
長さ(mm)1256幅(mm)487車輪径(Φmm)250×85高さ(mm)1242車輪幅(mm)403積載荷重(kg)1500ハンドル高さ(mm)1007、1154、1242(3段階調整可能)騒音値(dB)65バッテリー335474傾斜角度(°)最大15最小旋回半径(mm)775