用途屋内配線電気工事、VVFケーブルの接続に。種類差込形電線コネクタ差込み線数(本)3定格電圧(V)300/400定格電流(A)30/41材質電気銅、スズメッキ(導電部)耐熱性66ナイロン(絶縁カバー)材質(スプリング)ステンレス鋼材質(ハウジング)耐熱性ポリカーボネート色(フタ)レッド引出し線長さ(mm)12~13適合電線単線(銅)/Φ1.6mm、Φ2.0mm、Φ2.6mmIV7本より線/5.5mm2適合規格特定電気用品適合マーク(PSE)、認定検査機関名(JET)、RoHS対応品適合電線範囲 単線(mm)Φ1.6~2.6適合電線範囲 撚線(mm2)(IV7本)5.5